Shop All Aerosol Dusters
Dust-Off
Disposable Compressed Air Duster, 3.5 oz Can
Mfr # DPSJC
Zoro # G6071972
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Moisture-free, Ozone-safe
- Product Type Cleaning Spray
- Compatibility Diskettes, Tape Drives, Computer Disks, Electronic Equipments
Product Information
- Brand Dust-Off
- MFR # DPSJC
- Zoro # G6071972
- UPC # 86216113512
- Country of Origin United States
- Category Aerosol Dusters
Details
Features | Moisture-free, Ozone-safe |
Product Type | Cleaning Spray |
Compatibility | Diskettes, Tape Drives, Computer Disks, Electronic Equipments |
Description
Dust-Off® Disposable Compressed Air Duster, 3.5 oz Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Bluetooth 5.0 Wireless Earbuds w/ Charging Case, Black (FWT5002-405BK)
- TRIPP LITE HDMI Cable, Ultra HD, Flat, 4Kx2K, M/M, 10ft (P568-010-FL)
- MONOPRICE Hi Fi Reflective Sound Tech Earphones, Corded/Banded: Corded (13801)
- UNIRISE USA Usb Cable - Usb Micro-A - Usb Micro-B - (USB-ABMC-06F)
- DUST-OFF Compressed Gas Duster (2 Pack) (RET10522)
- DUST-OFF Aerosol Duster, 10 oz. (DPSXL)
- DUST-OFF Aerosol Duster, 17 oz. (DPSJMB)
- DUST-OFF Disposable Compressed Air Duster, 12 oz Can (DPSXL12)
- DUST-OFF Disposable Compressed Air Duster, 10 oz Can (DPSXL)
- DUST-OFF Disposable Compressed Air Duster, 17 oz Can (DPSJMB)
- CANLESS AIR SYSTEM Canless Air, Rechargable, 18.2 oz. (CA-202)
- Dust-Off Aerosol Dusters