Shop All Aerosol Dusters
Dust-Off
Compressed Gas Duster, 7 oz., PK3
Mfr # DPSM
Zoro # G4858938
product price: $50.79
/pk 3, $16.93/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 3+
- Includes 3 compressed gas dusters
- Recommended Age 8+ Years
- Features Moisture-free, Ozone-safe
- Material Pressurized Gas, Metal
Product Information
- Brand Dust-Off
- MFR # DPSM
- Zoro # G4858938
- UPC # 194629084272
- Country of Origin United States
- Category Aerosol Dusters
Details
Recommended Grade | Grade 3+ |
Includes | 3 compressed gas dusters |
Recommended Age | 8+ Years |
Features | Moisture-free, Ozone-safe |
Material | Pressurized Gas, Metal |
Color | Multi |
Product Type | Air Duster |
Description
Dust-Off compressed gas dusters provide potent dust-removing power for practically any task. Use in your office space to clean keyboards, CPU, laptop, or desk area. Great for removing dust around the home like window blinds, collectibles, sewing machines, holiday ornaments, craft projects and silk flower arrangements. Includes extension straw to get into hard to reach places. Contains a bitterant to help discourage inhalant abuse. Each can includes 7 oz. Sold as a pack of 3 cans.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL BATTERY ALKALINE D 8PK (MN13R8DWZ0017)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Replaces Hoverround Teknique HD XHD (ML75-1219845853411)
- ICOM Belt Clip, Polycarbonate (MB86)
- BOSCH Dummy Security Camera, Indoor, 4-7/8 in H (VDA-445DMY-S)
- DUST-OFF Compressed Gas Duster (2 Pack) (RET10522)
- DUST-OFF Disposable Compressed Gas Duster, Aerosol Duster for Electronics, 10 oz, 2-Pack (DSXLP)
- DUST-OFF Disposable Compressed Air Duster, 17 oz Can (DPSJMB)
- DUST-OFF Aerosol Duster, 17 oz. (DPSJMB)
- DUST-OFF Disposable Compressed Air Duster, 10 oz Cans, PK2 (DSXLPW-6)
- DUST-OFF Aerosol Duster, 10 oz. (DPSXL)
- CHEMTRONICS Duster System, 10 oz. Size, 10 oz. Weight (ES1020K)
- Dust-Off Aerosol Dusters