Shop All Portable & Inverter Generators
Duromax
Portable Generator, Gasoline/Liquid Propane/Natural Gas, 10,500 W/9,500 W/8,500 W Rated
Mfr # XP13000HXT
Zoro # G009239132
product price: $2,499.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,499.00
Free 30-Day Returns
Key Features
- Engine Brand DuroMax Power Equipment
- Fuel Type Gasoline/Liquid Propane/Natural Gas
- Generator Rated Watts 10,500 W/9,500 W/8,500 W
- Surge Watts 13,000 W/12,000 W/10,000 W
- Rated Voltage 120/240V AC
Product Information
- Brand Duromax
- MFR # XP13000HXT
- Zoro # G009239132
- UPC # 800641116470
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 29" |
Engine Size | 29" x 30" x 26" |
Details
Engine Brand | DuroMax Power Equipment |
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane/Natural Gas |
Generator Rated Watts | 10,500 W/9,500 W/8,500 W |
Surge Watts | 13,000 W/12,000 W/10,000 W |
Rated Voltage | 120/240V AC |
Starter Type | Electric, Recoil |
Generator Amps | 87.5/79.16/70.83/43.75/39.58/35.42 |
Generator Run Time @ 1/2 Load | 8.5 hr/6.5 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | Yes |
Material | Metal/Copper/Plastic/Rubber |
Includes | XP13000HXT Generator, Oil Funnel, Spark Plug Wrench, Tool Set, Wheel & Handle Kit, Propane Regulator, Remote Control, and Owner's Manual |
Application | Home, recreation, jobsites |
Description
CO Alert Sensor, Transfer Switch Ready.DuroMax 13,000-Watt 500cc Tri Fuel Gas Propane Natural Gas Portable Generator that America has been waiting for. With 13,000 watts of peak power, this generator runs on gasoline, propane and natural gas, giving you the freedom and flexibility of fuel choice. An advanced computer interface lets you know everything you need to just by giving the portable generator a glance. Generator comes equipped with a variety of outlets to suit your needs, including 4 120V 20 Amp GFCI outlets, 1 120V 30 Amp twist lock, 1 120V/240V 30 Amp twist lock and 1 120V/240V 50 Amp heavy-duty outlet.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Replacement key, F/30mm Mfr. No. H661 (10250ED824)
- QUICKCABLE Stater/Ground Lug, 1/0, 1/2", PK5 (6410-005H)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD243010)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 10,500 W/9,975 W Rated, 13,000 W/12,350 W Surge (XP13000HX)
- DUROMAX Portable and Inverter Generator, Gasoline/Liquid Propane, 3,600 W/3,420 W Rated, 120V AC, 30/28.5 A (XP4500iH)
- DUROMAX Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W/1,700 W Rated, Recoil Start (XP2300iH)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,600 W Rated, 10,000 W/9,500 W Surge (XP10000HX)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 7,000 W/6,650 W Rated, 8,500 W/8,075 W Surge (XP8500EH)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 9,500 W/9,025 W Rated, 12,000 W/11,400 W Surge (XP12000EH)
- SPORTSMAN Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC (GEN1000)
- Duromax Portable & Inverter Generators