Shop All Portable & Inverter Generators
Duromax
Portable Generator, Gasoline/Liquid Propane, 12,500 W/11,400 W Rated, 15,000 W/14,250 W Surge
Mfr # XP15000EH
Zoro # G509239120
product price: $3,199.00
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$3,199.00
Free 30-Day Returns
Key Features
- Engine Brand DuroMax Power Equipment
- Fuel Type Gasoline/Liquid Propane
- Generator Rated Watts 12,500 W/11,400 W
- Surge Watts 15,000 W/14,250 W
- Rated Voltage 120/240V AC
Product Information
- Brand Duromax
- MFR # XP15000EH
- Zoro # G509239120
- UPC # 811640014759
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 30" |
Engine Size | 30" x 33" x 35" |
Details
Description
The DuroMax 15000/12000-Watt 23HP Dual Fuel Portable Generator with Electric Start is the most powerful generator of the Dual Fuel line and is perfect for home backup and jobsites. This portable generator provides the power of a large standby generator while occupying the footprint of a portable. Equipped with a commanding 713cc V-twin engine, this dual fuel generator is perfect for anyone looking for a reliable power source that runs on either gas or propane. Low oil shutoff protects your investment by automatically shutting the generator off when it senses that the oil is low. Power panel includes a wide selection of outlets for maximum compatibility in your applications including: 4 120V household GFCI outlets, 1 120V 30A twist lock outlet, 1 240V 30A outlet, and 1 240V 50A outlet; The panel also includes a digital voltmeter for tracking output and maintenance hours. All DuroMax generators are both approved by the EPA Environmental Protection Agency and CARB California Air Resources Board and follow strict guidelines to ensure our generators are as environmentally friendly as possible.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 2508 Terminal Block 30AMP - 8 Circuit (2508)
- EATON USB Socket, Polycarbonate, 22mm (M22-USB-SA)
- SCHNEIDER ELECTRIC Mushroom push button head 40mm, Harmony XB4, metal, yellow, 22mm, latching push pull (ZB4BT5)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB5AT845)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 4,500 W/4,275 W Rated, 5,500 W/5,225 W Surge (XP5500HX)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 9,500 W/9,025 W Rated, 12,000 W/11,400 W Surge (XP12000EH)
- DUROMAX Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W/1,700 W Rated, Recoil Start (XP2300iH)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,600 W Rated, 10,000 W/9,500 W Surge (XP10000HX)
- DUROMAX Portable and Inverter Generator, Gasoline/Liquid Propane, 3,600 W/3,420 W Rated, 120V AC, 30/28.5 A (XP4500iH)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 9,500 W/9,025 W Rated, 12,000 W/11,400 W Surge (XP12000HX)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, Electric, Recoil Start, 120/240V AC (201175)
- Duromax Portable & Inverter Generators