Shop All Portable & Inverter Generators
Duromax
Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W/1,700 W Rated, Recoil Start
Mfr # XP2300iH
Zoro # G709239104
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand DuroMax Power Equipment
- Fuel Type Gasoline/Liquid Propane
- Generator Rated Watts 1,800 W/1,700 W
- Surge Watts 2,300 W/2,150 W
- Rated Voltage 120V AC
Product Information
- Brand Duromax
- MFR # XP2300iH
- Zoro # G709239104
- UPC # 811640016371
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Engine Size | 22" x 14" x 20" |
Length | 22" |
Details
Engine Brand | DuroMax Power Equipment |
Item | Portable and Inverter Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 1,800 W/1,700 W |
Surge Watts | 2,300 W/2,150 W |
Rated Voltage | 120V AC |
Starter Type | Recoil |
Generator Amps | 15/14.16 |
Generator Run Time @ 1/2 Load | 7 hr/18 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | Yes |
Application | Home, recreation, jobsites |
Material | Copper/ Plastic |
Includes | XP2300iH Generator, Oil Funnel, Spark Plug Wrench, Parallel Cable, and Owner's Manual |
Description
Clean, quiet and unsurpassed in its class, the DUROMAX XP2300iH Digital Portable Inverter can generate 2,300-Watt of POWER. This inverter features a digital control center so you can monitor power output, fuel level and running hours at a glance. Double your power by connecting a second XP2300iH with the included parallel kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC L5-15P BK (HBL4723VBK)
- HILLMAN 3.5 in. D X 50 ft. L Black Annealed Steel 20 Ga. Stove Pipe Wire, 12PK (123182)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 6 AWG, PK200 (701-067)
- 3M 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK250 (MH14-38RK)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 9,500 W/9,025 W Rated, 12,000 W/11,400 W Surge (XP12000EH)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 7,000 W/6,650 W Rated, 8,500 W/8,075 W Surge (XP8500EH)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 4,500 W/4,275 W Rated, 5,500 W/5,225 W Surge (XP5500HX)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 10,500 W/9,975 W Rated, 13,000 W/12,350 W Surge (XP13000HX)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 9,500 W/9,025 W Rated, 12,000 W/11,400 W Surge (XP12000HX)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,600 W Rated, 10,000 W/9,500 W Surge (XP10000HX)
- CUMMINS 5500 watt LP Vapor Generator (C7B-55HGJAB11)
- Duromax Portable & Inverter Generators