Shop All Gasoline Engines
Duromax
Portable 420cc 1 in. Shaft Gas-Powered Recoil/Electric Start Engine
Mfr # XP16HPE
Zoro # G309239115
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 16
- Includes DuroMax XP16HPE Engine, 12V Battery Leads, Spark Plug Wrench, Keys, Oil Funnel, and Owner’s Manual
- Starter Type Electric Start
- Overall Width (In.) 16.5"
- Application Go Karts, Pressure Washers, Trailer Mounted - Mobile Carwashes, Log Splitters, RotoTillers - Cultivators, Water/Trash Transfer Pump
Product Information
- Brand Duromax
- MFR # XP16HPE
- Zoro # G309239115
- UPC # 891784001112
- Country of Origin China
- Category Gasoline Engines
Dimensions
Overall Width (In.) | 16.5" |
Overall Height (In.) | 17.7" |
Details
HP | 16 |
Includes | DuroMax XP16HPE Engine, 12V Battery Leads, Spark Plug Wrench, Keys, Oil Funnel, and Owner’s Manual |
Item | Automotive/Portable Engines |
Starter Type | Electric Start |
Application | Go Karts, Pressure Washers, Trailer Mounted - Mobile Carwashes, Log Splitters, RotoTillers - Cultivators, Water/Trash Transfer Pump |
Features | 420cc 4-Stroke OHV engine, large 1.7 gallon gas tank, runs on standard 87 Octane Gasoline, Electic start key switch, E-Z Pull recoil starter, EPA and CARB Approved, 3 year warranty |
Description
The Duromax is perfect for a variety of applications. It features a cast iron cylinder sleeve for durability and low oil shutoff valve to protect the engine. A recoil start with compression release facilitates easy pulls. This 420cc engine gives you the power you need to run a wide range of equipment, including log splitters, pressure washers, go-karts and many other projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Bright Green, PK2 (2-XU-STA-BGR-GG)
- TACO MARINE Weather Seal - 10'L x "H x "W - Black (V30-0113B10-1)
- MULTIPET Pet Wipes Senstv 100Pk (68502)
- DALEN TRELLIS NETTING NYLN5X15 (TP-15C)
- DUROMAX 18 HP 440cc Gas Multi-Purpose Horizontal Shaft Electric Start Engine (XP18HPE)
- DUROMAX 274cc 1 in. Shaft Recoil/Electric Start Engine, (XP9HPE)
- DUROMAX 208cc 3/4 in. Shaft Portable Gas-Powered Recoil/Electric Start Engine (XP7HPE)
- DUROMAX 212cc 3/4 in. Dual Fuel Propane Gasoline Portable Electric Start Engine (XP7HPX)
- DUROMAX Portable 420cc 1 in. Shaft Portable Gas-Powered Recoil Start Engine (XP16HP)
- DUROMAX 208cc 3/4 in. Shaft Portable Gas-Powered Recoil Start Engine (XP7HP)
- STENS New 480-056 Gasket Set For Kohler Ch20, Ch22, Ch23, Ch620, Ch640, Ch670 And Ch680 24 841 02-S (480-056)
- Duromax Gasoline Engines