Shop All Extension Cords
Duromax
50 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord
Mfr # XPC10050A
Zoro # G709228955
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10ga
- Number of Outlets 1
- Voltage 125V
- Color Yellow
- Max. Amps 15A
Product Information
- Brand Duromax
- MFR # XPC10050A
- Zoro # G709228955
- UPC # 811640015121
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 50' |
Nominal Outside Dia. | 1" |
Details
Gauge/Conductor | 10ga |
Number of Outlets | 1 |
Voltage | 125V |
Color | Yellow |
Max. Amps | 15A |
Description/Special Features | 100% copper wire, single tap, 50 ft 10-gauge, SJTW, high visibility yellow, reinforced blades, UL certification, 1 year warranty |
Standards | UL certified |
Item | Electrical/Extension Cord |
Description
Duromax Power Cord presents a high-quality alternative to other extension cords by utilizing heavy-duty connectors and construction to provide safer use for the user. It is UL Rated for safe operation and true rated power allowing it to handle everything from home appliances to outdoor power equipment. This Duromax Power Cord features lighted ends for easy hookup of power and to know when the cord is plugged in to the power source. The power cords heavy-duty durable jacket insulates and protects the cord against job-site use while resisting moisture, abrasion and harmful UV rays. Great for plugging into Generators, power tools and even around the house, Duromax Power Cords are designed to outperform the competition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 22 AWG 6 Conductor Stranded Multi-Conductor Cable WT (E2106S.41.02)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (XTCE032C10TD)
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 14/3 (1TNC7)
- DUROMAX 100 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10100A)
- DUROMAX 100 ft. 10 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10100C)
- DUROMAX 100 ft. 12 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12100C)
- DUROMAX Indoor/Outdoor Extension Power Cord, SJEOOW Extreme Weather, 10 ga, Lighted, Triple Tap, 100 FT (XPX10100C)
- DUROMAX 25 ft. 12 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12025A)
- DUROMAX 50 ft. 10 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050C)
- POWERZONE Cord Strap Carry Black (ORCA1000)
- Duromax Extension Cords