Shop All Discharge & Suction Hoses
Duromax
3 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies
Mfr # XPH0350D
Zoro # G809228961
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Metal/ Plastic
- Outside Dia. 3"
- Length 50'
- Color Blue
- Includes 3" x 50' Discharge Hose
Product Information
- Brand Duromax
- MFR # XPH0350D
- Zoro # G809228961
- UPC # 811640010898
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Outside Dia. | 3" |
Length | 50' |
Hose Inside Dia. | 3" |
Hose Length | 50' |
Details
Item | Plumbing/Pump Hoses |
Tube Material | Metal/ Plastic |
Color | Blue |
Includes | 3" x 50' Discharge Hose |
Description
This 3 in. x 50 ft. PVC discharge hose is lightweight, rugged, flexible and reinforced for heavy duty service. Designed for water discharged in industrial and construction applications. Reinforcement spiral plies and longitudinal synthetic cords for burst resistance. Assembled with male and female short-shank aluminum couplings, securely fastened with band-it clamps. Material is non-water absorbing, mildew-proof, able to resist oils and grease. Designed for discharging water and other fluids in construction, rental and other applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 26 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V265)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC, Overall Length: 3-1/2" (A212SS-012-D)
- BESTORQ Aftermarket Ariens / Gravely 915084 ZT2350 (50" Deck) Zero Turn Mower Replacement Belt, A138LG (A138LG)
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 3/4 FHP VP SHEAVE (1VL40 X 3/4 FHP VP SHEAVE)
- DUROMAX 4 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0450D)
- DUROMAX 4 in. x 25 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0425D)
- DUROMAX 2 in. x 25 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0225D)
- DUROMAX 4 in. x 20 ft. Water Pump Suction Hose, PVC (XPH0420S)
- DUROMAX 3 in. x 20 ft. Water Pump Suction Hose, PVC (XPH0320S)
- HYDROMAXX 1.5"x100Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF112100)
- CONTINENTAL Water Hose, 3" ID x 25 ft., Green (SP300-25CN-G)
- Duromax Air Hoses