Shop All Discharge & Suction Hoses
Duromax
3 in. x 20 ft. Water Pump Suction Hose, PVC
Mfr # XPH0320S
Zoro # G609228963
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Metal/ Plastic
- Outside Dia. 3"
- Length 20'
- Color Green
- Includes 3" x 20' Suction Hose
Product Information
- Brand Duromax
- MFR # XPH0320S
- Zoro # G609228963
- UPC # 190216820506
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Outside Dia. | 3" |
Length | 20' |
Hose Inside Dia. | 3" |
Hose Length | 20' |
Details
Item | Plumbing/Pump Hoses |
Tube Material | Metal/ Plastic |
Color | Green |
Includes | 3" x 20' Suction Hose |
Description
3 in. x 20 ft. Suction Hose for Gas Powered utility Pump. This PVC hose is lightweight, rugged, flexible and reinforced for heavy duty service. Assembled with Male and Female Short-Shank Aluminum couplings, securely fastened with band-it clamps. Material retains good flexibility in cold weather, is non-water absorbing, mildew-proof, able to resist oils and grease. Designed for pumping water and other fluids in construction, rental and other applications. Durability for high volume water removal and Compatible with Duromax portable semi trash utility gas pump.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Nylon Hose Sleeve2.64" ID NYLON SLEEVE-100' (NHS-264-100 FT)
- DAYTON 4L590 V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (4L590)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPC-20-16-SS)
- BALDOR-RELIANCE Baldor-Reliance Motor L3510M, 1HP, 1725RPM, 1PH, 60HZ, 56/56H, 3524L, TEFC, F (L3510M)
- DUROMAX 2 in. x 20 ft. Water Pump Suction Hose, PVC (XPH0220S)
- DUROMAX 4 in. x 20 ft. Water Pump Suction Hose, PVC (XPH0420S)
- DUROMAX 2 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0250D)
- DUROMAX 2 in. x 25 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0225D)
- DUROMAX 3 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0350D)
- DUROMAX 4 in. x 25 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0425D)
- NILFISK/ADVANCE HOSE ASSEMBLY - 11.5in x 1.5in GREY SMOOTH, ONE 1.5in x 2in CUFF (56265202)
- Duromax Discharge & Suction Hoses