Shop All Generator & Power Inverter Accessories
Duromax
240v 50A 6GA 50Ft Generator Cord
Mfr # XP5050GC
Zoro # G409239107
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL certified
- Includes 50A 50' 6-gauge generator power cord
- Voltage 240 V
- Description/Special Features 100% copper wire, heavy duty, 50 ft 6ga, SJT Jacket, grounded plugs, reinforced blades, UL certified, 1 year warranty
- Height 3"
Product Information
- Brand Duromax
- MFR # XP5050GC
- Zoro # G409239107
- UPC # 811640016531
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Cord Length | 50' |
Height | 3" |
Width | 3" |
Dimensions | 50' x 3" x 3" |
Length | 50' |
Depth | 6ga |
Details
Item | Generator Power Cord |
Standards | UL certified |
Includes | 50A 50' 6-gauge generator power cord |
Voltage | 240 V |
Description/Special Features | 100% copper wire, heavy duty, 50 ft 6ga, SJT Jacket, grounded plugs, reinforced blades, UL certified, 1 year warranty |
Gauge/Conductor | 6ga |
Application | Generators, Homes, Workshops, RV's, Trucks |
Material | Copper/Rubber |
For Use With | 240V 50A 60 hz power |
Max. Amps | 50A |
Color | Black |
Description
The XP5050GC 50-Amp 50-Foot 6-Gauge 14-50 CS6364 Heavy Duty Generator Power Cord is the perfect accessory for your DuroMax generator. Perfect for home power backup, this cord allows you to plug your generator directly to your home transfer switch via a 50A CS6364 Inlet. Fits all generators with a 240V 50A output. The durable STW jacket resists moisture, abrasion, and stays protected from extreme temperatures. Cable temperature rating -40 to 140 DegF. Reinforced blades minimize the bending of prongs and reduces breakage. Grounded plugs ensure safe operation. UL listed and meets nationally-recognized Standards for Safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V02)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BA2)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB41)
- SQUARE D Lug Kit Neutral Homline 100Amp (HOM100ANCP)
- DUROMAX 240v 50A 6GA 25Ft Generator Cord (XP5025GC)
- DUROMAX 240v 30A 10GA 25Ft Generator Cord with Cord Hanger (XP3025GC)
- DUROMAX 240v 30A 10GA 10Ft Generator Cord with Cord Hanger (XP3010GC)
- DUROMAX XP9000IH-PK iH Series Inverter Parallel Kit for XP9000IH Generator (368XP9000IHPK)
- DUROMAX 240v 50A 6GA 15Ft Generator Cord (XP5015GC)
- DUROMAX 7000-12000 Watt Large Generator Cover (XPLGC)
- GENERAC 600 Amp Transfer Switch 120/240 1-Phase NEMA 3R (RTSC600A3)
- Duromax Generator & Power Inverter Accessories