Shop All Generator & Power Inverter Accessories
Duromax
240v 30A 10GA 10Ft Generator Cord with Cord Hanger
Mfr # XP3010GC
Zoro # G209239109
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 30A 10' 10-gauge generator power cord
- Standards UL certified
- Depth 10ga
- Color Black
- Height 3"
Product Information
- Brand Duromax
- MFR # XP3010GC
- Zoro # G209239109
- UPC # 811640016487
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Depth | 10ga |
Height | 3" |
Width | 3" |
Dimensions | 10' x 3" x 3" |
Length | 10' |
Cord Length | 10' |
Details
Item | Generator Power Cord |
Includes | 30A 10' 10-gauge generator power cord |
Standards | UL certified |
Color | Black |
For Use With | 240V 30A 60 hz power |
Gauge/Conductor | 10ga |
Max. Amps | 30A |
Application | Generators, Homes, Workshops, RV's, Trucks |
Material | Copper/Rubber |
Voltage | 240 V |
Description/Special Features | 100% copper wire, heavy duty, 10 ft 10ga, SJT Jacket, grounded plugs, reinforced blades, UL certified, 1 year warranty |
Description
Duromax Power Cord presents a high-quality alternative to other extension cords by utilizing heavy-duty connectors and construction to provide safer use for the user. It is UL Rated for safe operation and true rated power allowing it to handle everything from home appliances to outdoor power equipment. This Duromax Power Cord features lighted ends for easy hookup of power and to know when the cord is plugged in to the power source. The power cords heavy-duty durable jacket insulates and protects the cord against job-site use while resisting moisture, abrasion and harmful UV rays. Great for plugging into Generators, power tools and even around the house, Duromax Power Cords are designed to outperform the competition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Conduit Clamp, Rigid, 1-1/2", Pipe (FS-1100A-1-1/2 E/G)
- SCHNEIDER ELECTRIC Relay 1Co 10A, 250VAC, 120VAC, Coil Led+Ltb, 120V AC Coil Volts, 1 C/O (RXG12F7)
- SCHNEIDER ELECTRIC Shaft, 10mm x 10mm x 320mm (GS2AE2)
- GOGREEN GoGreen Power, , 3 Outlet 15 Ft Extension Cord - Right Angle Plug (GG-19615)
- DUROMAX 240v 30A 10GA 50Ft Generator Cord with Cord Hanger (XP3050GC)
- DUROMAX 240v 50A 6GA 25Ft Generator Cord (XP5025GC)
- DUROMAX 240v 50A 6GA 15Ft Generator Cord (XP5015GC)
- DUROMAX 240v 30A 10GA 25Ft Generator Cord with Cord Hanger (XP3025GC)
- DUROMAX 240v 50A 6GA 50Ft Generator Cord (XP5050GC)
- DUROMAX XP9000IH-PK iH Series Inverter Parallel Kit for XP9000IH Generator (368XP9000IHPK)
- COOL KITCHEN Extra Large Waterproof Generator Cover (CO9966)
- Duromax Generator & Power Inverter Accessories