Shop All Automotive Water Pumps
Duromax
212cc 2 in. Dual Fuel Semi-Trash Water Pump,
Mfr # XP652WX
Zoro # G109228968
Free Shipping & Returns
$429.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21"
- Housing Material Metal
- Surface Finish Powder Coat Gloss Finish
- Includes DuroMax XP652WX Water Pump, Propane Hose and Regulator, Wheel Kit, Intake Hose-End Strainer, Threaded Hose Connectors, Threaded Hose Clamps, Tool Kit, Spark plug Wrench, and Owner's Manual.
- Features DuroMax 212cc 4-stroke OHV engine, Dual Fuel for fuel flexibility, 2-inch inlet and discharge connections, priming port and stainless steel shaft, NPT threading, Includes accessories for easy operation, E-Z Pull recoil start, Cast-Iron Impeller and Volute, 158 GPM for fast draining, 3 year warranty.
Product Information
- Brand Duromax
- MFR # XP652WX
- Zoro # G109228968
- UPC # 811640016760
- Country of Origin China
- Category Automotive Water Pumps
Dimensions
Length | 21" |
Width | 15" |
Height | 16" |
Pump Size | 2" |
Details
Housing Material | Metal |
Surface Finish | Powder Coat Gloss Finish |
Includes | DuroMax XP652WX Water Pump, Propane Hose and Regulator, Wheel Kit, Intake Hose-End Strainer, Threaded Hose Connectors, Threaded Hose Clamps, Tool Kit, Spark plug Wrench, and Owner's Manual. |
Features | DuroMax 212cc 4-stroke OHV engine, Dual Fuel for fuel flexibility, 2-inch inlet and discharge connections, priming port and stainless steel shaft, NPT threading, Includes accessories for easy operation, E-Z Pull recoil start, Cast-Iron Impeller and Volute, 158 GPM for fast draining, 3 year warranty. |
Application | Draining pools, lakes, dredging, to floods and more! |
Description
The DUROMAX XP652WX is the 2 in. version of our powerful dual fuel semi-trash water pump line, this water pump's 212cc 4-stroke OHV engine can push water at an incredible 158 GPM and drain a 40,000 Gal. pool in only about 4.5-hours. Due to these pumps amazing durability and high rate of volume transfer they can be used for multiple applications like draining pools, lakes, dredging, flooded areas and more. The XP652WX will include additional convenient features like a professional grade cast-iron impeller and volute to maximize the pump life, an E-Z Pull Recoil Start system for starting the engine with ease and a dual fuel capability for fuel flexibility and longer runtimes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC O-Ring Tire Valves, 1.38 In, PK10 (TV-543D)
- FREEMAN P30LMTI 12 Volt Portable Inflator with Gauge (P30LMTI)
- BOSCH Snow Driver Windshield Wiper Blade -20SD (20SD)
- RUBBERWORX 2" X 10FT 150PSI PETROLEUM TANK TRUCK HOSE CPLD CRIMPED PART C X E ALUMINUM (TT150-2X10-CEAL)
- DUROMAX 212cc 3 in. Dual Fuel Semi-Trash Water Pump, (XP650WX)
- DUROMAX 3 in 220GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM (XP650WP)
- DUROMAX 212 CC 7 HP 2 in. 70 GPM Gas Powered High Pressure Water Pump (XP702HP)
- DUROMAX 2 in 158GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM (XP652WP)
- ALLSTAR 6.62 in. Dia. Water Pump Pulley with 0.75 in. Pilot Hole (ALL31050)
- DAYCO Water Pump, DP917 (DP917)
- BOSCH Engine Auxiliary Water Pump, 0392022010 (0392022010)
- Duromax Automotive Water Pumps