Shop All Discharge & Suction Hoses
Duromax
2 in. x 25 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies
Mfr # XPH0225D
Zoro # G609228949
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Metal/ Plastic
- Outside Dia. 2"
- Length 25'
- Color Blue
- Includes 2" x 25' Discharge Hose
Product Information
- Brand Duromax
- MFR # XPH0225D
- Zoro # G609228949
- UPC # 811640015473
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Outside Dia. | 2" |
Length | 25' |
Hose Length | 25' |
Hose Inside Dia. | 2" |
Details
Item | Plumbing/Pump Hoses |
Tube Material | Metal/ Plastic |
Color | Blue |
Includes | 2" x 25' Discharge Hose |
Description
This 2 in. x 25 ft. PVC discharge hose is lightweight, rugged, flexible and reinforced for heavy duty service. Designed for water discharged in industrial and construction applications. Reinforcement spiral plies and longitudinal synthetic cords for burst resistance. Assembled with male and female short-shank aluminum couplings, securely fastened with band-it clamps. Material is non-water absorbing, mildew-proof, able to resist oils and grease. Designed for discharging water and other fluids in construction, rental and other applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Weld-On Ports 1/4-18 NPT Port, 0.84" Pin Dia, 750088 (750088)
- NILFISK/ADVANCE BEARING - BALL 6202-2RS - 15 X 35 X 11 (56106070)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8,304 SS (30E539)
- COXREELS Gear Guard for 1195 Series (8176)
- DUROMAX 3 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0350D)
- DUROMAX 4 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0450D)
- DUROMAX 4 in. x 25 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0425D)
- DUROMAX 3 in. x 20 ft. Water Pump Suction Hose, PVC (XPH0320S)
- DUROMAX 4 in. x 20 ft. Water Pump Suction Hose, PVC (XPH0420S)
- CONTINENTAL CONTITECH 1" ID x 25 ft. PVC Air Hose 250 PSI RD (PLR10025-25)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL, Includes: Gasket (45DT91)
- Duromax Discharge & Suction Hoses