Shop All Automotive Water Pumps
Duromax
2 in 158GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM
Mfr # XP652WP
Zoro # G809239141
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. (In.) 2"
- Features DuroMax 208cc 4-stroke OHV engine, 2-inch inlet and discharge connections, priming port and stainless steel shaft, NPT threading, Includes accessories for easy operation, E-Z Pull recoil start, Cast-Iron Impeller and Volute, 158 GPM for fast draining, 3 year warranty.
- Overall Height (In.) 15.4"
- Application Draining pools, lakes, dredging, to floods and more!
- Includes DuroMax XP652WP Water Pump, Intake Hose-End Strainer, Threaded Hose Connectors, Threaded Hose Clamps, Tool Kit, Spark plug Wrench, and Owner's Manual. Note: Discharge and Suction Hoses Sold Separately
Product Information
- Brand Duromax
- MFR # XP652WP
- Zoro # G809239141
- UPC # 891784001136
- Country of Origin China
- Category Automotive Water Pumps
Dimensions
Shaft Dia. (In.) | 2" |
Overall Height (In.) | 15.4" |
Overall Width (In.) | 15.6" |
Details
Features | DuroMax 208cc 4-stroke OHV engine, 2-inch inlet and discharge connections, priming port and stainless steel shaft, NPT threading, Includes accessories for easy operation, E-Z Pull recoil start, Cast-Iron Impeller and Volute, 158 GPM for fast draining, 3 year warranty. |
Item | Plumbing/Water Pumps |
Application | Draining pools, lakes, dredging, to floods and more! |
Includes | DuroMax XP652WP Water Pump, Intake Hose-End Strainer, Threaded Hose Connectors, Threaded Hose Clamps, Tool Kit, Spark plug Wrench, and Owner's Manual. Note: Discharge and Suction Hoses Sold Separately |
Description
92 ft Max Overhead Lift, 26 ft Max Suction Lift. Keep dirty water away with this Duromax 7 HP 2-in. portable utility gasoline-powered water pump. For convenient operation, it offers a 2.4 hour run time on one tank of gas, low oil shutoff function and idle control. A strainer, hose ends connectors, clamps and a spark plug wrench provide more ease of use. A cast iron cylinder makes it built to last. Durable Duromax 208cc air cooled OHV gasoline engine with low oil shutoff and idle control. 2-in. intake and outlet with back flow check valve, 91-ft. pump overhead lift, 26-ft. diction height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL T24B-11 1" Id Rubber Grip W Dual Flange (35924-11)
- UNIVERSAL AIR COND CONDENSERS (CN40827PFC)
- LUVERNE TRUCK EQUIPMENT GRIP STEP RECEIVER HITCH STEP BLACK TEXTURED POWDER COAT (415026-570010)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (52893)
- DUROMAX 212cc 2 in. Dual Fuel Semi-Trash Water Pump, (XP652WX)
- DUROMAX 212 CC 7 HP 2 in. 70 GPM Gas Powered High Pressure Water Pump (XP702HP)
- DUROMAX 212cc 3 in. Dual Fuel Semi-Trash Water Pump, (XP650WX)
- DUROMAX 3 in 220GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM (XP650WP)
- US MOTOR WORKS New Water Pump, Us1107 (US1107)
- ALLSTAR 6.62 in. Dia. Water Pump Pulley with 0.75 in. Pilot Hole (ALL31050)
- DAYCO WATER PUMP (DP1745)
- Duromax Automotive Water Pumps