Shop All Cordless Impact Tools
Durofix
DXP 60V BLDC 1/4" Impact Driver 3-Stage 200 ft-lbs, Tool Only
Mfr # RI60165A1T
Zoro # G1948750
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Durofix
- MFR # RI60165A1T
- Zoro # G1948750
- Country of Origin Taiwan, Province of China
- Category Cordless Impact Tools
Description
DXP 60V Cordless BRUSHLESS Impact Driver, 3-Stage Torque Control, Max. 200 ft-lbs, Tool Only, RI60165A1T
DXP (Durofix Extreme Power) series tool utilizes 60V Li-ion battery technology to deliver higher power & longer run-time with less current drawn.
Features:
* DXP platform - 60V Li-ion battery deliver higher power & more than 35%* longer run-time by drawing less current
* Electronic Torque & Speed Control, 3-stage preset torque
* 200 ft-lbs max. reverse torque
* Brushless motor delivers high efficiency, lower maintenance & longer lifespan
* Built-in super bright LED light and battery power indicator
(*35% longer run-time compared to 20V li-ion battery with same power capacity in Watt-hours)
Specifications:
* Voltage: 60V (DXP battery platform)
* Drive size: 1/4" Hex Shank
* Tightening Torque: 3-stage pre-set, 73 / 133/ 200 ft-lbs (100 / 180 / 270 Nm)
* No Load Speed: 3-stage pre-set, 0 to 1,200 / 0 to 1,900 / 0 to 3,000 RPM
* Impact per Minute: 0 to 3,000 IPM
* Tool Weight: 4.48 lbs (3.83 kg)
Tool Only
DXP (Durofix Extreme Power) series tool utilizes 60V Li-ion battery technology to deliver higher power & longer run-time with less current drawn.
Features:
* DXP platform - 60V Li-ion battery deliver higher power & more than 35%* longer run-time by drawing less current
* Electronic Torque & Speed Control, 3-stage preset torque
* 200 ft-lbs max. reverse torque
* Brushless motor delivers high efficiency, lower maintenance & longer lifespan
* Built-in super bright LED light and battery power indicator
(*35% longer run-time compared to 20V li-ion battery with same power capacity in Watt-hours)
Specifications:
* Voltage: 60V (DXP battery platform)
* Drive size: 1/4" Hex Shank
* Tightening Torque: 3-stage pre-set, 73 / 133/ 200 ft-lbs (100 / 180 / 270 Nm)
* No Load Speed: 3-stage pre-set, 0 to 1,200 / 0 to 1,900 / 0 to 3,000 RPM
* Impact per Minute: 0 to 3,000 IPM
* Tool Weight: 4.48 lbs (3.83 kg)
Tool Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Plain Hex Key, 8 mm Tip Size, 5 57/64 in Long, 1.375 mm Short (13658)
- SKB Black Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6B-E)
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange, Height: 5 in (32-300RP)
- WISS Snip Strt (M3R)
- DUROFIX DXP 60V 1/2" BLDC Impact Wrench, 3-Stage, 517 ft-lbs, Tool Only (RI60166A1T)
- DUROFIX 60V Cordless 1" Brushless Extended Anvil Jumbo Impact Wrench Kit with 2 Batteries (RI60176E-P2)
- DUROFIX 60V Cordless 3/4" Brushless Jumbo Impact Wrench (Tool Only) (RI60164-6T )
- DUROFIX DXP 60V BLDC 1/4" Impact Driver 3-Stage 200 ft-lbs, Kit (RI60165A1-PM)
- DUROFIX DXP 60V 1/2" BLDC Jumbo Impact Wrench 3-Stage 1500 ft-lbs, Kit (RI60164-PM)
- DUROFIX DXP 60V 1/2" BLDC Impact Wrench, 3-Stage, 517 ft-lbs, Kit (RI60166A1-PM)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF512D1)
- Durofix Cordless Impact Tools