Shop All Cordless Impact Tools
Durofix
DXP 60V 1/2" BLDC Jumbo Impact Wrench 3-Stage, Tool Only
Mfr # RI60164T
Zoro # G1949119
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Durofix
- MFR # RI60164T
- Zoro # G1949119
- Country of Origin Taiwan, Province of China
- Category Cordless Impact Tools
Description
DXP 60V Cordless 1/2" BRUSHLESS Jumbo Impact Wrench (max 1500 ft-lbs), 3-Stages Torque Control, Tool Only, RI60164T
DXP (Durofix Extreme Power) series tool utilizes 60V Li-ion battery technology to deliver higher power & longer run-time with less current drawn.
Features:
* DXP platform - 60V Li-ion battery deliver higher power & more than 35%* longer run-time by drawing less current
* Electronic Torque & Speed Control, 3-stage preset torque + reverse
* 1,500 ft-lbs max. reverse torque
* Brushless motor delivers high efficiency, lower maintenance & longer lifespan
* Built-in super bright LED light and battery power indicator
(*35% longer run-time compared to 20V li-ion battery with same power capacity in Watt-hours)
Specifications:
* Voltage: 60V (DXP battery platform)
* Drive size: 1/2" Square
* Max Reverse Torque: 1,500 ft-lbs
* Tightening Torque: 3-stage pre-set, 332 / 450 / 1,000 ft-lbs (450 / 600 / 1,350 Nm)
* No Load Speed: 3-stage pre-set, 0 to 900 / 0 to 1,200 / 0 to 1,600 RPM
* Impact per Minute: 0 to 2,400 IPM
* Tool Weight: 8.42 lbs (3.83 kg)
Tool Only (battery pack, charger sold separately)
DXP (Durofix Extreme Power) series tool utilizes 60V Li-ion battery technology to deliver higher power & longer run-time with less current drawn.
Features:
* DXP platform - 60V Li-ion battery deliver higher power & more than 35%* longer run-time by drawing less current
* Electronic Torque & Speed Control, 3-stage preset torque + reverse
* 1,500 ft-lbs max. reverse torque
* Brushless motor delivers high efficiency, lower maintenance & longer lifespan
* Built-in super bright LED light and battery power indicator
(*35% longer run-time compared to 20V li-ion battery with same power capacity in Watt-hours)
Specifications:
* Voltage: 60V (DXP battery platform)
* Drive size: 1/2" Square
* Max Reverse Torque: 1,500 ft-lbs
* Tightening Torque: 3-stage pre-set, 332 / 450 / 1,000 ft-lbs (450 / 600 / 1,350 Nm)
* No Load Speed: 3-stage pre-set, 0 to 900 / 0 to 1,200 / 0 to 1,600 RPM
* Impact per Minute: 0 to 2,400 IPM
* Tool Weight: 8.42 lbs (3.83 kg)
Tool Only (battery pack, charger sold separately)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE SAE Plain Ball Hex Key, 5/16" Tip Size, 5 15/32 in Long, 2 15/32 in Short (0254-50)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037" (SAT-1500-10X)
- METABO Angle Grinder, 120VAC, 18-1/2" Tool L (WEPBF 15-150 Quick)
- PERFORMANCE TOOL 2 Jaw Gear Puller 5 1/2 X 6 In Gear Puller-2 J, W87125 (W87125)
- DUROFIX 60V Cordless 3/4" Brushless Jumbo Impact Wrench (Tool Only) (RI60164-6T )
- DUROFIX DXP 60V 1/2" BLDC Impact Wrench, 3-Stage, 517 ft-lbs, Kit (RI60166A1-PM)
- DUROFIX 60V Cordless 1" Brushless Extended Anvil Jumbo Impact Wrench Kit with 2 Batteries (RI60176E-P2)
- DUROFIX DXP 60V 1/2" BLDC Jumbo Impact Wrench 3-Stage 1500 ft-lbs, Kit (RI60164-PM)
- DUROFIX DXP 60V BLDC 1/4" Impact Driver 3-Stage 200 ft-lbs, Kit (RI60165A1-PM)
- DUROFIX 60V Cordless 1" Brushless Jumbo Impact Wrench Kit with 2 Batteries (RI60176-P2)
- MAKITA IMP DR 12V CRDLS CXT LITHIUM-ION KIT (MPDT03R1)
- Durofix Cordless Tools