Shop All Cordless Grinders
Durofix
Battery Included Angle Grinder, 60 V
Mfr # RG6020-180-PM
Zoro # G804409280
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 60 V
- Brushless Motor Yes
- Corded/Cordless Cordless
- Includes 1 Battery
Product Information
- Brand Durofix
- MFR # RG6020-180-PM
- Zoro # G804409280
- Country of Origin Taiwan, Province of China
- Category Cordless Grinders
Details
Item | Angle Grinder |
Battery Included / Bare Tool | Battery Included |
Voltage | 60 V |
Brushless Motor | Yes |
Corded/Cordless | Cordless |
Includes | 1 Battery |
Speed Type | Variable |
Grinder Type | Angle |
Description
* Disk and equivalent to 15A corded power performance
* 3-Speed and Dual action trigger to eliminate accidental trigger actions
* Patent-pending Tool-Free for accessories changing and guard adjustment with 3-position side handle
* 60V Li-ion battery delivers higher power and more than 35%* longer run-time by drawing less current.
* Brushless Motor and All Metal Gearbox delivers high efficiency, lower maintenance and longer lifespan
* 3-Speed and Dual action trigger to eliminate accidental trigger actions
* Patent-pending Tool-Free for accessories changing and guard adjustment with 3-position side handle
* 60V Li-ion battery delivers higher power and more than 35%* longer run-time by drawing less current.
* Brushless Motor and All Metal Gearbox delivers high efficiency, lower maintenance and longer lifespan
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 1-1/4 in. W X 7-3/4 in. L High-Carbon Steel Flexible Putty Knife (02000)
- CLEVELAND 20PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-14 UNC and UNF (C67282)
- URREA 1 in drive truck wheel socket, Metric, 33 mm (10033ML)
- OSG Screw Machine Drill Bit, 1/32 in Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595079)
- MILWAUKEE TOOL Milwaukee® M12™ Cordless Rotary Cut Off Tool (Bare Tool) (2460-20)
- MILWAUKEE TOOL Grinder and Battery, Standard Head, 18V DC (2889-20, 48-11-1850)
- MAKITA LXT Brushless 7" Cut-Off/An, 36V (18V X2) (XAG22ZU1)
- DEWALT Cut-Off Tool, Cordless, 20V DC, 20,000 RPM (DCS438B)
- MILWAUKEE TOOL Cordless Die Grinder, Bare Tool, 12V (2486-20, 48-11-2440)
- MILWAUKEE TOOL Grinder and Battery (2888-20, 48-11-1865)
- MILWAUKEE TOOL M18Redlithium High Output HD12 Starter (48-11-1862, 2880-20)
- Durofix Cordless Tools