Shop All Pressure Gauges
Duro
Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver
Mfr # 42070913-MAXHAND
Zoro # G4431590
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
- Accuracy +/-0.5%
Product Information
- Brand Duro
- MFR # 42070913-MAXHAND
- Zoro # G4431590
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Nominal Dial Size | 4 1/2 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 5.04 in |
Process Connection Size | 1/4 in |
Case Depth | 2.32 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Chrome, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS WBGT Heat Index Monitor, 5-95 Pct RH (WBGT8758)
- WAHL Non-Rev Temp Indicator, Kapton, PK10 (101-4-198VC)
- ECLIPSE ESD Wrist Strap, Adjustable, 10 ft L, Green (900-002)
- SHIMPO Contact Adapter, 2 1/2 In (DT-ADP-200LR)
- DURO Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (42070413-MAXHAND)
- DURO Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Silver (42071013-MAXHAND)
- DURO Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (42070513-MAXHAND)
- DURO Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (6.2020713E7)
- DURO Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (4.2070413E7)
- DURO Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-1733-CERT)
- ASHCROFT Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 15" H20)
- Duro Pressure Gauges