Shop All Pressure Gauges
Duro
Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver
Mfr # 4207-0533-CERT
Zoro # G8536437
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- Gauge Application Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
- Includes Pulsation Restrictor
- Accuracy +/-0.5%
Product Information
- Brand Duro
- MFR # 4207-0533-CERT
- Zoro # G8536437
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 1/2 in |
Nominal Dial Size | 4 1/2 in |
Case Diameter | 5.04 in |
Process Connection Size | 1/2 in |
Case Depth | 2.32 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Suregrip Silicone Test Leads (1610198)
- SKYTECH SkyTech 1001T-LCD-A All Battery Powered Four-Button Velvet Touch Handheld Transmitter with LCD Screen - On & Off Remote Control Timer (1001T-LCD-A)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 100 In H2O (142-AA-00-OO-100H)
- MIGHTY MAX BATTERY DIGITAL LCD MULTI METER BATTERY TESTER (MAX3547840)
- DURO Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0233-CERT)
- DURO Pressure Gauge, 0 to 10,000 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-1833-CERT)
- DURO Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0633-CERT)
- DURO Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Silver (4.2072113E7)
- DURO Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (42070713-MAXHAND)
- DURO Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0933-CERT)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Silver (PRO-302D-158O-01)
- Duro Pressure Gauges