Shop All Pressure Gauges
Duro
Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Black
Mfr # 6.2022213E7
Zoro # G4431627
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Range 30 in Hg Vac to 30 psi
- Accuracy +/-0.5%
Product Information
- Brand Duro
- MFR # 6.2022213E7
- Zoro # G4431627
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 6 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 6 in |
Case Depth | 2.32 in |
Case Diameter | 6.56 in |
Description
Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION DC Power Supply, 0 to 15A, 1 to 60V (1902B)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404C)
- DWYER INSTRUMENTS GAGE OIL, Red, 0.826 Specify Gravity (A-102)
- WINTERS Pressure Gauge, 0 to 60 1/4 in MNPT, Black (PPC5043R1WBYG)
- DURO Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (6.2020713E7)
- DURO Pressure Gauge, 0 to 300 psi, 3/4 in FGHT, Steel, Black (18C830)
- DURO Pressure Gauge, 0 to 10,000 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-1833-CERT)
- DURO Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0633-CERT)
- DURO Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0533-CERT)
- DURO Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Silver (42071013-MAXHAND)
- ASHCROFT 45-1009-A-02L-30# 4-1/2IN 1/4IN 0-30PSI NPT PRESSURE GAUGE (45-1009-A-02L-30#)
- Duro Pressure Gauges