Shop All Paper Bags
Duro Bag
Grocery Bag, Brn, 18" L, 8-1/4" W, PK400
Mfr # 71025
Zoro # G2145685
original price:
$52.99
3% off
new price: $51.39
/pk 400, $0.13/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 25#
- Bag Handle None
- Bag Material Paper
- Width 8 1/4 in
- Depth 5 1/4 in
Product Information
- Brand Duro Bag
- MFR # 71025
- Zoro # G2145685
- UPC # 079594710251
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 8 1/4 in |
Depth | 5 1/4 in |
Length | 18 in |
Height | 18 in |
Details
Bag Item | Grocery Bag |
Item | Self Opening Style (SOS) Bag |
Bag Name | 25# |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | No |
Bottom | Flat |
Recycled Paper | No |
Load Rating | 11 lb |
Basis Weight | 57 lb |
Handle Type | None |
Material | Kraft Virgin Paper |
Weight Capacity | 11 lb |
Package Configuration | Bundle |
Bag Type | Hardware Bags |
Bag Bottom Type | Flat |
Description
Hardware Bags Bag Type, None Handle Type, Kraft, Width 8 1/4 in, Depth 5 1/4 in, Height 18 in, 25#, Basis Weight 57 lb, Bag Bottom Type Flat, Self Opening Style (SOS) Bag, Material Kraft Virgin Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 11 lb, FDA Compliant Yes, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP. WC 3210/3220 (106R01485)
- QUALITY PARK Interoffice Envelope, Lt.Brwn, Kraft, PK100 (QUA63664)
- DACASSO Dacasso P2001 Crocodile Embossed Leather 34x20 Desk Pad with Side Rails (P2001)
- HIGHLIGHT INDUSTRIES High Profile Stretch Wrap Turntable, 4000 lb. Capacity, 115VAC (788006)
- DURO BAG Shopping Bag w/ Rope Handles, PK200 (87145)
- DURO BAG Grocery Bag, Brn, 13-3/4"L, 7-1/16" W, PK400 (70212)
- DURO BAG Grocery Bag, Brn, 16" L, 7-3/4"W, PK400 (70216)
- DURO BAG Grocery Bag, Brn, 10-5/16"L, 5-1/4" W, PK400 (71005)
- DURO BAG Grocery Bag, Brn, 8-9/16" L, 4-3/4" W, PK400 (71003)
- DURO BAG Grocery Bag, Brn, 11-1/16"L, 6"W, PK400 (71006)
- ZORO SELECT Grocery Bag Flat Bottom 4# White, Pk500 (51004)
- Duro Bag Paper Bags