Shop All Paper Bags
Duro Bag
Grocery Bag, Brn, 16" L, 7-3/4"W, PK400
Mfr # 70216
Zoro # G2146053
product price: $43.35
/pk 400, $0.11/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 16#
- Bag Handle None
- Bag Material Paper
- Width 7 3/4 in
- Depth 4 7/8 in
Product Information
- Brand Duro Bag
- MFR # 70216
- Zoro # G2146053
- UPC # 079594702164
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 7 3/4 in |
Depth | 4 7/8 in |
Length | 16 in |
Height | 16 in |
Details
Bag Item | Grocery Bag |
Item | Self Opening Style (SOS) Bag |
Bag Name | 16# |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Green Certification or Other Recognition | Forest Stewardship Council (FSC)(R) Certified |
Basis Weight | 50 lb |
Recycled Paper | Yes |
Load Rating | 11 lb |
Bottom | Flat |
Bag Type | Hardware Bags |
Handle Type | None |
Package Configuration | Bundle |
Bag Bottom Type | Flat |
Weight Capacity | 11 lb |
Material | Recycled Paper |
Description
Hardware Bags Bag Type, None Handle Type, Kraft, Width 7 3/4 in, Depth 4 7/8 in, Height 16 in, 16#, Basis Weight 50 lb, Bag Bottom Type Flat, Self Opening Style (SOS) Bag, Material Recycled Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 11 lb, FDA Compliant Yes, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubber Bands, Size#33 (24335)
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL31506)
- NEWPATH LEARNING Physical Science Curriculum Mastery Flip Chart, Grades 6-8 (34-6009)
- AVERY Protector, Sheet, Nonstk, Semi 100PK (AVE74101)
- DURO BAG Shopping Bag w/ Rope Handles, PK200 (87145)
- DURO BAG Grocery Bag, Brn, 13-3/4"L, 7-1/16" W, PK400 (71012)
- DURO BAG Grocery Bag, Brn, 15-7/8" L, 8-1/4" W, PK400 (70224)
- DURO BAG Grocery Bag, Brn, 12-7/16"L, 6-1/8" W, PK400 (71008)
- DURO BAG Grocery Bag, Brn, 16-1/8" L, 8-1/4" W, PK400 (70220)
- DURO BAG Grocery Bag, Brn, 16" L, 7-3/4"W, PK400 (71016)
- GENERAL Paper Bags, 50 lbs Cap., #6, 6"w x 3.63"d x 11.06"h, Kraft, PK500 (30906)
- Duro Bag Shipping & Packing Bags