Shop All Paper Bags
Duro Bag
Grocery Bag, Brn, 16-1/8" L, 8-1/4" W, PK400
Mfr # 71020
Zoro # G2145633
original price:
$53.89
12% off
new price: $46.99
/pk 400, $0.12/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Name 20#
- Bag Handle None
- Bag Material Paper
- Width 8 1/4 in
- Depth 5 3/8 in
Product Information
- Brand Duro Bag
- MFR # 71020
- Zoro # G2145633
- UPC # 079594710206
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 8 1/4 in |
Depth | 5 3/8 in |
Length | 16 1/8 in |
Height | 16 1/8 in |
Details
Description
Hardware Bags Bag Type, None Handle Type, Kraft, Width 8 1/4 in, Depth 5 3/8 in, Height 16 1/8 in, 20#, Basis Weight 57 lb, Bag Bottom Type Flat, Self Opening Style (SOS) Bag, Material Kraft Virgin Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 11 lb, FDA Compliant Yes, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-COLOR PAINT Matte Jade Green Air Brush Paint (TCP452)
- LIQUID PAPER LP Recycled Correction Tape, PK2 (1744480)
- MEAD Board, Cork, 3X2 (MEA85361)
- BOX PACKAGING Jumbo Ungummed Envelopes, 27"W x 22"H, Kraft, 100/Pack (EN1086)
- DURO BAG Grocery Bag, Brn, 15-7/8" L, 8-1/4" W, PK400 (70224)
- DURO BAG Grocery Bag, Brn, 15-7/8" L, 8-1/4" W, PK400 (71026)
- DURO BAG Duro Bag® Brown Paper Shopping Bag, PK250 (87490)
- DURO BAG Grocery Bag, Brn, 12-7/16"L, 6-1/8" W, PK400 (70208)
- DURO BAG Grocery Bag, Brn, 16" L, 7-3/4"W, PK400 (70216)
- DURO BAG Grocery Bag, Brn, 18" L, 8-1/4" W, PK400 (71025)
- DURO BAG Grocery Bag, Brn, 8-9/16" L, 4-3/4" W, PK400 (71003)
- Duro Bag Shipping & Packing Bags