Shop All Paper Bags
Duro Bag
Grocery Bag, Brn, 13-3/8" L, 6-5/16"W, PK400
Mfr # 70210
Zoro # G2145475
product price: $37.79
/pk 400, $0.09/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 10#
- Bag Handle None
- Bag Material Paper
- Width 6 3/8 in
- Depth 4 1/4 in
Product Information
- Brand Duro Bag
- MFR # 70210
- Zoro # G2145475
- UPC # 079594702089
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 6 3/8 in |
Depth | 4 1/4 in |
Length | 13 3/8 in |
Height | 13 3/8 in |
Details
Bag Item | Grocery Bag |
Item | Self Opening Style (SOS) Bag |
Bag Name | 10# |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Recycled Paper | Yes |
Basis Weight | 50 lb |
Bottom | Flat |
Green Certification or Other Recognition | Forest Stewardship Council (FSC)(R) Certified |
Load Rating | 11 lb |
Material | Recycled Paper |
Bag Type | Hardware Bags |
Handle Type | None |
Weight Capacity | 11 lb |
Package Configuration | Bundle |
Bag Bottom Type | Flat |
Description
Hardware Bags Bag Type, None Handle Type, Kraft, Width 6 3/8 in, Depth 4 1/4 in, Height 13 3/8 in, 10#, Basis Weight 50 lb, Bag Bottom Type Flat, Self Opening Style (SOS) Bag, Material Recycled Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 11 lb, FDA Compliant Yes, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 36", Kraft, 25/Bundle (11A681)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 66L (244257)
- DAP DAP Crackproof Elastomeric Sealant (7079818712)
- RITE IN THE RAIN All Weather Notebook, Black, Polydura (P52-LG)
- DURO BAG Grocery Bag, Brn, 18" L, 8-1/4" W, PK400 (70223)
- DURO BAG Grocery Bag, Brn, 12-7/16"L, 6-1/8" W, PK400 (70208)
- DURO BAG Shopping Bag w/ Rope Handles, PK200 (87145)
- DURO BAG Grocery Bag, Brn, 16" L, 7-3/4"W, PK400 (70216)
- DURO BAG Grocery Bag, Brn, 11-1/16"L, 6"W, PK400 (71006)
- DURO BAG Grocery Bag, Brn, 16" L, 7-3/4"W, PK400 (71016)
- PARTNERS BRAND Gusseted Merchandise Bags, 12" x 3" x 18", Kraft, 500/Case (BGM107K)
- Duro Bag Shipping & Packing Bags