Shop All Wagon Carts
Durham Mfg
Wagon Truck, 800 lb. Ld Cap., Green, 16 ga
Mfr # GT5WT-3660-12PN-83T
Zoro # G2479342
original price:
$700.58
8% off
new price: $643.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$643.99
Free 30-Day Returns
Key Features
- Overall Height 35 3/4 in
- Overall Length 64 7/8 in
- Overall Width 36 in
- Frame Material Steel
- Color Green
Product Information
- Brand Durham Mfg
- MFR # GT5WT-3660-12PN-83T
- Zoro # G2479342
- UPC # 714334044936
- Country of Origin Mexico
- Category Wagon Carts
Dimensions
Overall Height | 35 3/4 in |
Overall Length | 64 7/8 in |
Overall Width | 36 in |
Deck LxWxH | 60 inx36 inx13-1/4 in |
Handle Length | 32 1/2 in |
Deck Width | 36 in |
Wheel Width | 3-1/2" |
Deck Height | 13 1/4 in |
Deck Length | 60 in |
Wheel Diameter | 12 in |
Axle-Mounted Wheel Dia. | 12 in |
Wheel Dia. | 12 in |
Lip Height | 1 1/2 in |
Description
Wagon Truck with Flow-Through Flush Metal Deck, Load Capacity 1,200 lb, Deck Length 60 in, Deck Width 36 in, Deck Surface Smooth, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 13 1/4 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type D-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (D-035-SS)
- EJOY Heavy Duty Turntable Automatic Stretch Wrapping Machine/Automatic Pallet Wrapper, 3300lb Capacity (WrappingMachine)
- STREN-FLEX Synthetic Web Sling, Attached Eye Cargo Basket, 6 ft L, 6 in W, Nylon, Yellow (LB1-906-6)
- ZORO SELECT Rgd Plat Caster, Polyolefin, 8 in., 900 lb. (1ULL7)
- DURHAM MFG Steering Trailer, 2000lb, 60in x 30in (5WT-3060-12MR-95)
- KAHUNA WAGONS Kahuna Wagons-Classic-All Purpose Large Deck Aluminum Pull Wagon (ALUM003)
- KAHUNA WAGONS Kahuna Wagons-Kahuna Junior Dock & Pier Wagon (ALUM225)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 24 x 36" (CH-2436-12MR-FSD)
- ZORO SELECT Wagon Truck, Flush Deck, 30x60, Cap 3500 Lb (26Y458)
- ZORO SELECT Wagon Truck, Solid Deck, 48x24, Pneum Wheel (5WT6-2448-LU-12PN-95)
- POWER HOUSE 20 in. x 38 in. Pad and Covered Wagon - Green and Yellow (PO97788)
- Durham Mfg Platform & Panel Trucks