Shop All Bin Carts
Durham Mfg
Tub Rack, 600 lb., 18 In.D
Mfr # STBR-303642-6-5PU
Zoro # G9949457
product price: $969.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$969.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Length 26 in
- Overall Width 37 in
- Color Gray
- Load Capacity 600 lb
Product Information
- Brand Durham Mfg
- MFR # STBR-303642-6-5PU
- Zoro # G9949457
- Country of Origin Mexico
- Category Bin Carts
Dimensions
Overall Height | 42 in |
Overall Length | 26 in |
Overall Width | 37 in |
Bin Height | 8-1/2 in |
Bin Width | 16 in |
Bin Depth | 25-1/8 in |
Caster Width | 1-1/4" |
Overall Depth | 36-3/4" |
Caster Wheel Dia. | 5 in |
Bin Outside Width | 16 in |
Caster Wheel Width | 1 1/4 in |
Bin Outside Height | 8 in |
Bin Outside Length | 25 1/8 in |
Overall LxWxH | 26 in x 37 in x 42 in |
Bin Outside LxWxH | 25-1/8 in x 16 in x 8 in |
Description
High-Strength Corrosion-Resistant Vertical Rack-Style Tub Cart, Load Capacity 600 lb, Includes Bins Yes, Number of Bins/Tubs 6, Bin Color Gray, Bin Outside Length 25 1/8 in, Bin Outside Width 16 in, Bin Outside Height 8 in, Cart Color Silver, Finish Powder Coated, Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Polyurethane, 4 in, 400 lb, C (L-PATH 100KF-12)
- ACCUFORM FORKLIFT CERTIFICATION CARDS 2 LKC230LPM (LKC230LPM)
- RUBBERMAID COMMERCIAL Wheel, For Use With 5Z192 (GRFG1025L60000)
- GUARDIAN EQUIPMENT Gate for Guardrail System, 18 In. (15105)
- DURHAM MFG Tub Rack, 1400 lb., 36 In.D (TBR-303672-12-5PO-95)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-48-230-95)
- DURHAM MFG Tub Rack, 300 lb., 36 In.D (STBR-183042-3-5PU)
- DURHAM MFG 18" D x 38 in 18 1/2 in W (RSC-1836-BLP-112-220-95)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-64-210-95)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-1/KTWH)
- GLOBAL INDUSTRIAL Bulk Mover Cart, 8 Bushel, 33L x 22-1/4W x 23H, Gray (B1918444)
- Durham Mfg Utility & Storage Carts