Shop All Bin Carts
Durham Mfg
Tub Rack, 1400 lb., 18 In.D
Mfr # TBR-183042-3-5PO-95
Zoro # G9950437
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$348.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Length 26 in
- Overall Width 19 in
- Color Gray
- Load Capacity 300 lb
Product Information
- Brand Durham Mfg
- MFR # TBR-183042-3-5PO-95
- Zoro # G9950437
- Country of Origin Mexico
- Category Bin Carts
Dimensions
Overall Height | 42 in |
Overall Length | 26 in |
Overall Width | 19 in |
Bin Height | 8-1/2 in |
Caster Width | 1-1/2" |
Bin Width | 16 in |
Bin Depth | 25-1/8 in |
Overall Depth | 26" |
Caster Wheel Width | 1 1/4 in |
Bin Outside Width | 16 in |
Overall LxWxH | 26 in x 19 in x 42 in |
Caster Wheel Dia. | 5 in |
Bin Outside Height | 8 in |
Bin Outside Length | 25 1/8 in |
Bin Outside LxWxH | 25-1/8 in x 16 in x 8 in |
Description
Steel Vertical Rack-Style Tub Cart, Load Capacity 300 lb, Includes Bins Yes, Number of Bins/Tubs 3, Bin Color Gray, Bin Outside Length 25 1/8 in, Bin Outside Width 16 in, Bin Outside Height 8 in, Cart Color Silver, Finish Powder Coated, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity (VHPS-2000-AA)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 4 in W, Nylon, Yellow (EE2804NFX10)
- LITTLE GIANT Adjustable Sheet & Panel Truck, 3600 lb Cap, 6" Poly, 30" x 72" Deck (APT30726PYBK)
- CAMPBELL CHAIN & FITTINGS 5/16" Clevis Grab Hook, Grade 70, Yellow Chromate (T9503415)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-48-230-95)
- DURHAM MFG Tub Rack, 1400 lb., 36 In.D (TBR-303672-12-5PO-95)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-64-210-95)
- DURHAM MFG 18" D x 38 in 18 1/2 in W (RSC-1836-BLP-112-220-95)
- DURHAM MFG Tub Rack, 600 lb., 18 In.D (STBR-303642-6-5PU)
- DURHAM MFG Tub Rack, 300 lb., 36 In.D (STBR-183042-3-5PU)
- LUXOR 3 SHELF TUB CART (STC121-B)
- Durham Mfg Utility & Storage Carts