Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 198 Bins
Mfr # HDC60-198-5295
Zoro # G2200208
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$2,745.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 198
Product Information
- Brand Durham Mfg
- MFR # HDC60-198-5295
- Zoro # G2200208
- UPC # 714334020312
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 60 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (12) 15 in, (36) 11 in, (6) 15 in, (72) 5 in, (72) 7 in |
Bin Height | (12) 7 in, (36) 5 in, (6) 7 in, (72) 3 in, (72) 3 in |
Bin Width | (12) 8 in, (36) 6 in, (6) 16 in, (72) 4 in, (72) 4 in |
Height of Cabinet | 78 in |
Leg Height | 6 in |
Depth of Cabinet | 24 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Width of Cabinet | 60 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (72) 4 in x 5 in x 3 in, (72) 4 in x 7 in x 3 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (72) 4 in x 5 in x 3 in, (72) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 198, Number of Cabinet Bins 54, Number of Door Bins 144, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Bin Depth 5 in, 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Stacking Bin Black 7in X 4in X 3in (GAVN1)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-B)
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52628)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 48 in H x 17 3/4 in D, 10 Shelves, Gray (028-95)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 198 Bins (HDC60-198-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 72 Bins (JCBDLP724RDR-1795)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- Durham Mfg Bin Cabinets