Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins
Mfr # HDCM48-42-95
Zoro # G3465841
product price: $1,979.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,979.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 80 in
- Duty Rating Super Duty
- Number of Bins 42
Product Information
- Brand Durham Mfg
- MFR # HDCM48-42-95
- Zoro # G3465841
- UPC # 714334016759
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 80 in |
Bin Depth | (12) 15 in, (24) 11 in, (6) 15 in |
Bin Height | (12) 7 in, (24) 5 in, (6) 7 in |
Bin Width | (12) 8 in, (24) 6 in, (6) 16 in |
Width of Cabinet | 48 in |
Height of Cabinet | 80 in |
Depth of Cabinet | 24 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in |
Caster Dia. | 6 in |
Description
Bin Cabinet, Base Type Casters, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 42, Number of Cabinet Bins 42, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 80 in, Overall Width 48 in, Bin Depth (12) 15 in, (24) 11 in, (6) 15 in, Bin Height (12) 7 in, (24) 5 in, (6) 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAHWA QTi Non Sparking, Non Magnetic Drum Cutter - 20" (BW-4008)
- 80/20 Left Hand, Econ Lift Off Hinge, Short 15S (2832)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, Black, 9 1/4 in L (30237BLACK)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS950)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-1795)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 72 Bins (DCBDLP724RDR-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-95)
- LYON Extra-Heavy Duty Bin Cabinet, 36 in W, 82 in H, 21" D, 136 Bins (DD1124)
- Durham Mfg Bin Cabinets