Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins
Mfr # HDC48-162-5295
Zoro # G2200250
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$2,165.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 162
Product Information
- Brand Durham Mfg
- MFR # HDC48-162-5295
- Zoro # G2200250
- UPC # 714334020251
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (12) 15 in, (24) 11 in, (6) 15 in, (60) 5 in, (60) 7 in |
Bin Height | (12) 7 in, (24) 5 in, (6) 7 in, (60) 3 in, (60) 3 in |
Bin Width | (12) 8 in, (24) 6 in, (6) 16 in, (60) 4 in, (60) 4 in |
Leg Height | 6 in |
Width of Cabinet | 36 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Height of Cabinet | 78 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Depth of Cabinet | 24 in |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (60) 4 in x 5 in x 3 in, (60) 4 in x 7 in x 3 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (60) 4 in x 5 in x 3 in, (60) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 162, Number of Cabinet Bins 42, Number of Door Bins 120, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pegboard Hook Assortment Kit, 12 Pieces (5TPF7)
- SPECTURM DIVERSIFIED Locker Basket Small Chrm (47870)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-BLK)
- ZORO SELECT Faucet, 1/2-20 UNF, Self-Closing, Brass (08540)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-1795)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 48 Bins (DC36-48-4S6DS-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (DC-DLP-96-4S-95)
- GLOBAL INDUSTRIAL Bin Cabinet With 40 Inner & 96 Door Yellow Bins, Unassembled, 38x24x72 (603400YL)
- Durham Mfg Bin Cabinets