Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins
Mfr # HDC48-162-1795
Zoro # G2200269
product price: $2,165.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,165.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 162
Product Information
- Brand Durham Mfg
- MFR # HDC48-162-1795
- Zoro # G2200269
- UPC # 714334020237
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (12) 15 in, (24) 11 in, (6) 15 in, (60) 5 in, (60) 7 in |
Bin Height | (12) 7 in, (24) 5 in, (6) 7 in, (60) 3 in |
Bin Width | (12) 8 in, (24) 6 in, (6) 16 in, (60) 4 in |
Width of Cabinet | 36 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Depth of Cabinet | 24 in |
Leg Height | 6 in |
Height of Cabinet | 78 in |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (60) 4 in x 5 in x 3 in, (60) 4 in x 7 in x 3 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (60) 4 in x 5 in x 3 in, (60) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 162, Number of Cabinet Bins 42, Number of Door Bins 120, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE White 1 qt Plastic Bucket Lid (LD1Q1NAT050)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-02)
- ZORO SELECT Plastic Pail Lid, Blue, Tear tab, 1-3/16inH (ROP2100CVR-TT-BL)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-5295)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 18" D, 42 Bins (5007-42-95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 72 Bins (DCBDLP724RDR-1795)
- DURHAM MFG Cabinet, Heavy Duty, 14 Gauge, 18"x48"x78" (2703-4S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (3603-156B-1795)
- Durham Mfg Bin Cabinets