Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins
Mfr # HDC36-96-4S1795
Zoro # G3464925
product price: $1,510.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,510.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 96
Product Information
- Brand Durham Mfg
- MFR # HDC36-96-4S1795
- Zoro # G3464925
- UPC # 714334020176
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | 5 in |
Bin Height | 3 in |
Bin Width | 4 in |
Height of Cabinet | 78 in |
Cabinet Shelf W x D | 33-15/16 in x 15-27/32 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 36 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Leg Height | 6 in |
Shelf Depth | 15 7/8 in |
Bin HxWxD | (96) 4 in x 5 in x 3 in |
Shelf Width | 34 in |
Shelf WxD | 33.9375 in x 15.875 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (96) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 96, Number of Cabinet Bins 0, Number of Door Bins 96, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 5 in, Bin Height 3 in, Bin Material Polypropylene, Bin Width 4 in, Shelf Adjustability (4) Adjustable, Shelf Depth 15 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Solid Shelving, 36 in W, Adjustable (AST3624x3)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1HG)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=0.75", B=0.75" (K0475.5CRCR)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, Blue, 29 7/8 in L (QUS970BL)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-5295)
- DURHAM MFG Cabinet w/Bins, 12 Gauge (HDC36-108-3S1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-1795)
- Durham Mfg Bin Cabinets