Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins
Mfr # HDC36-126-5295
Zoro # G2200296
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$1,849.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 126
Product Information
- Brand Durham Mfg
- MFR # HDC36-126-5295
- Zoro # G2200296
- UPC # 714334020145
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (12) 11 in, (12) 15 in, (48) 5 in, (48) 7 in, (6) 15 in |
Bin Height | (12) 5 in, (12) 7 in, (48) 3 in, (48) 3 in, (6) 7 in |
Bin Width | (12) 6 in, (12) 8 in, (48) 4 in, (48) 4 in, (6) 16 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Leg Height | 6 in |
Depth of Cabinet | 24 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Width of Cabinet | 36 in |
Height of Cabinet | 78 in |
Bin HxWxD | (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 126, Number of Cabinet Bins 30, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 5 in, 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- ZORO SELECT Spring Clip, Pk5 (6YE11)
- METRO Metro Post Clamps For Open-Wire Shelving (9994Z)
- ZEELINE Horizontal Drum Vent for 2 in. NPT (830)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins (HDC36-126-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-95)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 126 Bins (DCM48-BDLP-126-3S-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDJC243678-60-4S95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins (3501584RDR-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S1795)
- Durham Mfg Bin Cabinets