Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins
Mfr # HDC48-120-4S95
Zoro # G3464889
product price: $2,048.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,048.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 120
Product Information
- Brand Durham Mfg
- MFR # HDC48-120-4S95
- Zoro # G3464889
- UPC # 714334006613
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | 5 in |
Bin Height | 3 in |
Bin Width | 4 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 78 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Cabinet Shelf W x D | 33-15/16 in x 15-27/32 in |
Leg Height | 6 in |
Bin HxWxD | (120) 4 in x 5 in x 3 in |
Shelf Width | 46 in |
Shelf WxD | 45.9375 in x 15.84375 in |
Overall WxDxH | 36 in x 24 in 78 in |
Shelf Depth | 15 7/8 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (120) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 120, Number of Cabinet Bins 0, Number of Door Bins 120, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 5 in, Bin Height 3 in, Bin Material Polypropylene, Bin Width 4 in, Shelf Adjustability (4) Adjustable, Shelf Depth 15 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Side/Back Rail Kit, 96W x 36D x 3H, Gray (4TW67)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 10 7/8 in L, 8 1/4 in W, 5 in H (33105GRAY)
- ICEBERG Plastic Storage Cabinet 36x22x72 - Black (92571)
- LIBERTY SAFE Desiccant Packet, Liberty Safes, 40g (10825)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins (HDC48-120-4S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S5295)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet 363-95 Open Front - 72 Compartments (363-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (DCBDLP524RDR-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 15 Bins (EMDC36182S15B95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 72 Bins (DC48-724S6DS-95)
- Durham Mfg Bin Cabinets