Shop All Cabinet Shelves
Durham Mfg
Storage Cabinet Shelf, 48x24
Mfr # FDC-SH-4824-95
Zoro # G7890766
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 750 lb
- Number of Shelves 1
- Overall Depth 21 3/8 in
- Overall Width 47 3/4 in
- Compatible Manufacturer Model Number 2504-4S-95, 2505-4S-95, 2506-4S-95, 3502-4S-95, 3502-95, EMDC-482472-95, EMDC-482472-PB-2S-95, JC-482478-3S-95, JC-482478-4S-95, JC-482478-5S-95, JC-482478-BDLP-137-3S-95, JC-482478-BDLP-171-95
Product Information
- Brand Durham Mfg
- MFR # FDC-SH-4824-95
- Zoro # G7890766
- UPC # 714334055017
- Country of Origin Mexico
- Category Cabinet Shelves
Dimensions
Overall Depth | 21 3/8 in |
Overall Width | 47 3/4 in |
Overall Height | 1 1/2 in |
Overall Cabinet Width | 47-1/2" |
Overall Cabinet Height | 1-1/2" |
Width | 48 in |
Height | 1 1/2 in |
Length | 24 in |
Details
Item | Storage Cabinet Shelf |
Load Capacity | 750 lb |
Number of Shelves | 1 |
Compatible Manufacturer Model Number | 2504-4S-95, 2505-4S-95, 2506-4S-95, 3502-4S-95, 3502-95, EMDC-482472-95, EMDC-482472-PB-2S-95, JC-482478-3S-95, JC-482478-4S-95, JC-482478-5S-95, JC-482478-BDLP-137-3S-95, JC-482478-BDLP-171-95 |
Compatible Product Type | Storage Cabinets |
Finish | Powder Coated |
Color | Gray |
Material | Steel |
Material Thickness | 14 ga |
For Use With | Mfr. No. 2506-4S-95, 2504-4S-95, 2505-4S-95, 3502-4S-95, 3502-95, EMDC-482472-95, EMDC-482472-PB-2S-95, JC-482478-BDLP-137-3S-95, JC-482478-BDLP-137-3S-95, JC-482478-BDLP-171-95, JC-482478-BDLP-171-95, JC-482478-3S-95, JC-482478-4S-95, JC-482478-5S-95 |
Gauge | 14 ga. |
Cabinet Strength Rating | Heavy Duty |
Cabinet Style | Shelving |
Cabinet Color | Gray |
Product Type | Shelf |
Description
Storage Cabinet Shelf, Color Gray, Load Capacity 750 lb, Number of Shelves 1, Overall Depth 21 3/8 in, Overall Width 47 3/4 in, Product Type Shelf, Compatible Manufacturer Model Number 2504-4S-95, 2505-4S-95, 2506-4S-95, 3502-4S-95, 3502-95, EMDC-482472-95, EMDC-482472-PB-2S-95, JC-482478-3S-95, JC-482478-4S-95, JC-482478-5S-95, JC-482478-BDLP-137-3S-95, JC-482478-BDLP-171-95, Compatible Product Type Storage Cabinets, Finish Powder Coated, Material Steel, Material Thickness 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT In Line Wire Partition Post, Height 8 Ft (19N874)
- ECONOCO Semi-Gloss Hook 12", Black, 96PK (EBL/H12)
- KRUEGER Therma Level Gauge, Tank Depth 52", 2"NPT (H-2-52-ALLSS)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Blue (GA5B)
- DURHAM MFG Cabinet Shelf, Accs, 15-27/32"x33-15/16" (HDC-SH-1836-95)
- DURHAM MFG Additional Cabinet Shelf, For 1UBJ4-1UBJ9 (FDC-SH-4818-95)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x33-15/16" (HDC-SH-2436-95)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x69-15/16" (HDC-SH-2472-95)
- DURHAM MFG Additional Door Shelf, For 1UBJ4-1UBJ9 (DSH-184-95)
- DURHAM MFG Storage Cabinet Shelf, 36x24 (FDC-SH-3624-95)
- EQUIPTO Storage Cabinet Extra 24"D Half Shelf, PY (16033A-PY)
- Durham Mfg Cabinet Shelves