Shop All Wagon Carts
Durham Mfg
Steering Trailer, 2000lb, 60in x 30in
Mfr # 5WT-3060-12MR-95
Zoro # G4306149
product price: $642.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$642.99
Free 30-Day Returns
Key Features
- Overall Height 43 1/8 in
- Overall Length 62 1/4 in
- Overall Width 30 in
- Frame Material Steel
- Color Gray
Product Information
- Brand Durham Mfg
- MFR # 5WT-3060-12MR-95
- Zoro # G4306149
- UPC # 714334037501
- Country of Origin Mexico
- Category Wagon Carts
Dimensions
Overall Height | 43 1/8 in |
Overall Length | 62 1/4 in |
Overall Width | 30 in |
Deck LxWxH | 60 inx30 inx18-1/4 in |
Caster Wheel Dia. | 12 in |
Deck Width | 30 in |
Caster Wheel Width | 2-1/2" |
Deck Length | 60 in |
Deck Height | 18 1/4 in |
Caster Width | 2-1/2 in |
Handle Length | 34 1/2 in |
Wheel Diameter | 12 in |
Axle-Mounted Wheel Dia. | 12 in |
Wheel Dia. | 12 in |
Description
Wagon Truck with Flush Metal Deck, Load Capacity 2,000 lb, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 18 1/4 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 14 ga, Handle Type Removable T-Shaped, Handle Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 24 ft. Straight Ladder, Aluminum, 24 Steps, 300 lb Load Capacity (524-1)
- ZORO SELECT Rigid Plate Caster, Steel, 4 in., 1000 lb. (1NVC2)
- DAYTON Handle (NOB7801)
- BLICKLE Kingpin Swivel Caster, TPR, 4", Brake (LER-TPA 102KF-FI)
- DURHAM MFG Wagon Truck, 800 lb. Ld Cap., Green, 16 ga (GT5WT-3660-12PN-83T)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 24 x 36" (CH-2436-12MR-FSD)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 36 x 60" (CH-3660-16P-FSD)
- KAHUNA WAGONS Kahuna Wagons-SUP/Kayak/Surfboard Holders-Aluminum (Pair) (CRT040)
- KAHUNA WAGONS Kahuna Wagons-Pull Handle with Clevis Attachment (CRT025)
- JAMCO Wagon Truck w/5th Wheel, 2000lb, 53inL (TV248N200GP)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 24 x 36" (CH-2436-16P)
- Durham Mfg Wagon Carts