Shop All Parts Cabinets with Drawers
Durham Mfg
Steel Storage Parts Drawer Cabinet, 6 Drawers
Mfr # 002-95
Zoro # G408647750
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cabinet Color Gray
- Overall Height 4 in
- Overall Depth 11/5/2008
- Overall Width 33-3/4 in
Product Information
- Brand Durham Mfg
- MFR # 002-95
- Zoro # G408647750
- UPC # 714334002950
- Country of Origin United States
- Category Parts Cabinets with Drawers
Dimensions
Overall Height | 4 in |
Overall Depth | 11/5/2008 |
Overall Width | 33-3/4 in |
Details
Item | Drawer Cabinet |
Material | Steel |
Cabinet Color | Gray |
Description
Storage cabinets feature balanced, no-drag drawers with newly designed pulls and extra heavy construction. Drawers have 2 dividers which may be adjusted on 1 increments to provide desired size compartmentalization. Gray powder coat finish. Individual Drawer Dimensions: 5-3/8W x 11-3/4D x 2-3/4H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, Red, 10 7/8 in L (30224RED)
- ECONOCO Grid Shelf 8" x 12", Black, 6PK (BLK/812)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Tan (U1226-1A-PT)
- 80/20 T-Handle Hex Wrench 1/4" (6030)
- DURHAM MFG Modular Cabinet - 17-1/4x11-5/8x21-1/4 - 18 5-3/8x11-1/4x2-3/4 Drawers (006-95)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 34 in W x 26 1/4 in H x 17 3/4 in D (027-95)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 17 1/4 in W x 21 1/4 in H x 12 1/4 in D (006-95)
- DURHAM MFG Drawer Bin Cabinet with 24 Drawers, Steel, 33 3/4 in W x 14 1/2 in H x 11 3/4 in D (007-17-S1157)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 22 3/4 in W x 7 1/2 in H x 12 1/4 in D (003-95)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 14 1/4 in H x 12 1/4 in D (007-95)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 005-95 - 18 Drawers (005-95)
- Durham Mfg Parts Cabinets with Drawers