Shop All Storage Cabinet Parts
Durham Mfg
Steel Storage Parts Bin Cabinet Base, 33-3/4x12x8
Mfr # 364-95
Zoro # G808612884
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drawer Depth 12
- Drawer Height 8
- Color Gray
- Width 33-3/4 in
- Bin Cabinet Style Steel Base
Product Information
- Brand Durham Mfg
- MFR # 364-95
- Zoro # G808612884
- UPC # 714334364959
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Drawer Depth | 12 |
Drawer Height | 8 |
Width | 33-3/4 in |
Details
Color | Gray |
Bin Cabinet Style | Steel Base |
Description
Raises bins 5-3/4-inches above the floor. Legs attach easily using fasteners provided. Durable gray powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- VESTIL Manual Drum Upender Tipper, 40" Handle (DTP-11)
- GLOBAL INDUSTRIAL Blue Plastic Stacking Bin 8-1/4 in x 14-3/4 in x 7 in (269684BL)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Macadamia (68001-M)
- DURHAM MFG Bearing Slide Rack Cabinet, Steel, Gray (302B-15.75-95)
- DURHAM MFG Rack for 11x6-3/4x1-3/4 Compartment Box (290-95)
- DURHAM MFG Hydraulic Hose Cabinet Base, Steel (579-95)
- DURHAM MFG Steel Storage Parts Drawer Cabinet, 11-3/4x11-5/8x10-7/8, 6 Compartments (001-95)
- DURHAM MFG Can Caddy, 6 Compartments, Gray, Steel, 21 1/2 in W x 3 1/8 in D x 5 1/4 in H (385-95)
- TENNSCO Caster Kit, 36 in W x 18 in D, Sand (CK18SND)
- VIDEO MOUNT PRODUCTS RACK SCREWS , PK50 (ER-RS1224-50)
- Durham Mfg Storage Cabinet Parts