Shop All Mobile Cabinets
Durham Mfg
Solid Door Mobile Janitorial Cabinet, Gray
Mfr # HDCM48-4S-95
Zoro # G0328297
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,221.99
Free 30-Day Returns
Key Features
- Color Gray
- Door Type Solid
- Cabinet Color Gray
- Base Type Casters
- Cabinet Storage Components Shelves
Product Information
- Brand Durham Mfg
- MFR # HDCM48-4S-95
- Zoro # G0328297
- UPC # 714334016735
- Country of Origin Mexico
- Category Mobile Cabinets
Details
Color | Gray |
Door Type | Solid |
Item | Mobile Janitorial Cabinet |
Cabinet Color | Gray |
Base Type | Casters |
Cabinet Storage Components | Shelves |
Body Panel Type | Solid |
Shelf Adjustability | (4) Adjustable |
Description
Cabinet,Janitorial,Mobile, Base Type Casters, Body Panel Type Solid, Cabinet Color Gray, Cabinet Storage Components Shelves, Door Type Solid, Shelf Adjustability (4) Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Drum/Barrel Faucet Brnz 3/4 (109-224)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, Privacy Key Lock (P005K)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 33 in D, 52 in H, 0 Shelves, 2 Doors, Steel, Assembled (SCN-3048-NC)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled (DCR-2K-GRAY)
- DURHAM MFG Top Tool Chest (321B-95)
- DURHAM MFG Mobile Jobsite Cabinet (JSCM-274440-94T-D719)
- DURHAM MFG No Door Door Mobile Flush Door Cabinet, Gray (3502M-BLP-4S-95)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Black (TAWR362472-09)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 72 in H, 24 in D, Light Gray (TAWR462472-05)
- MANHATTAN COMFORT Eiffel 28.35 Mobile Garage Storage Cabinet in Black Matte (252BMC8)
- LUXOR Ultimate Presentation Station with Cabinets, 41"H (WTPSCE)
- Durham Mfg Mobile Cabinets