Shop All Utility Cart Accessories
Durham Mfg
Shelf, Gray, 58 in.L, 23 in.W, For VR260P6GP
Mfr # HDC-SH-2460CLIP-95
Zoro # G6666371
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 58 in
- Overall Height 1 1/2 in
- Material Steel
- Color Gray
- Load Capacity 1650 lb.
Product Information
- Brand Durham Mfg
- MFR # HDC-SH-2460CLIP-95
- Zoro # G6666371
- Country of Origin Mexico
- Category Utility Cart Accessories
Dimensions
Overall Length | 58 in |
Overall Height | 1 1/2 in |
Overall Width | 21 in |
Shelf Length | 58 in |
Overall LxWxH | 58 inx21 inx1-1/2 in |
Shelf Width | 21 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1650 lb. |
Item | Metal Stock Truck Replacement Shelf |
For Use With | 4 Sided Mesh Trucks |
Includes | (4) Clips |
Shelf Capacity | 1,650 lb |
Lip Style | Flush |
Description
Metal Stock Truck Replacement Shelf, Color Gray, Shelf Length 58 in, Shelf Width 21 in, Shelf Capacity 1,650 lb, For Use With 4 Sided Mesh Trucks, Includes (4) Clips, Material Steel, Overall Length 58 in, Overall Width 21 in, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATION Flow Rail, 5, Paired Steel Wheel (ULT-FR-GALV-5)
- DAYTON Pumping Piston Kit (MH11K27510G)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Blue (416SOBC/BL)
- DAYTON Cable, 3/16 In, 50ft.L, 740 lb., 7x19, SS (2VJU1)
- DURHAM MFG Service Cart Tray, 50 lb., Gray, Steel, Overall Depth: 30 in (TRS-2430-95)
- DAYTON Steering Bar, 49-1/2 In. (21D027)
- LUXOR Stackable Storage Bins, (8 S) (MBS-SR-8S)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1502-95)
- KNAACK Mobile Cart Security Paneling, Steel, Tan (CA-02)
- GLOBAL INDUSTRIAL Accessory Ladder Hook, For Industrial Service Cart, Structural Foam, 2PK (800303)
- EFFIZIENT 28” static plastic shelf with 3/8” lip, black, PK 5 (EF 28390)
- Durham Mfg Utility & Storage Carts