Shop All Security Carts
Durham Mfg
Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H
Mfr # HTL-2460-DD-3AS-95
Zoro # G2216555
product price: $1,560.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$1,560.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb
- Overall Height 56-7/16"
- Overall Width 26"
- Overall Length 66-1/2"
- Caster Type (2) Swivel, (2) Rigid
Product Information
- Brand Durham Mfg
- MFR # HTL-2460-DD-3AS-95
- Zoro # G2216555
- UPC # 714334058476
- Country of Origin Mexico
- Category Security Carts
Dimensions
Overall Height | 56-7/16" |
Overall Width | 26" |
Overall Length | 66-1/2" |
Caster Width | 2 in |
Details
Item | Security Mesh Truck W/6"x2" Phenolic Ca |
Load Capacity | 2000 lb |
Caster Type | (2) Swivel, (2) Rigid |
Caster Material | Phenolic |
Description
Security Mesh Truck W/6 In.x2 In. Phenolic Ca
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, DOS Sling (SF0906G10DOS)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 13 ft L, 1 in W, Nylon, Yellow (EEF2-901-13)
- US CARGO CONTROL 31" Rubber Tarp Straps (bundle of 10) - Natural Rubber (RT31CR10)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB703636)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-2AS-95)
- DURHAM MFG Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-95)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Casters, lo 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-95)
- DURHAM MFG Mesh Truck, 3-sided, 1 Fixed Shelf And 3 3000 lb Capacity, 24-3/8" W x 42-1/2" L x 56-7/16" H (3ST-EX2436-3AS-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 38" W x 78-1/2" L x 56-7/16" H (HTL-3672-DD-2AS-95)
- DURHAM MFG Truck 4,000 lb Capacity, 28 in W x 60 in L x 28 1/4 in H (BCTE-2860-4K-95)
- TECHNIBILT SHELVING SYSTEMS Mini Security Cage, 4-Shelf, 18x36x40 (MB1836-4)
- Durham Mfg Security Carts