Shop All Security Carts
Durham Mfg
Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H
Mfr # HTL-2448-DD-3AS-95
Zoro # G2216320
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,340.99
Free 30-Day Returns
Key Features
- Overall Height 56-7/16"
- Overall Length 54-1/2"
- Overall Width 26"
- Load Capacity 2000 lb
- Caster Material Phenolic
Product Information
- Brand Durham Mfg
- MFR # HTL-2448-DD-3AS-95
- Zoro # G2216320
- UPC # 714334058469
- Country of Origin Mexico
- Category Security Carts
Dimensions
Overall Height | 56-7/16" |
Overall Length | 54-1/2" |
Overall Width | 26" |
Caster Width | 2 in |
Details
Load Capacity | 2000 lb |
Item | Security Mesh Truck W/6"x2" Phenolic Ca |
Caster Material | Phenolic |
Caster Type | (2) Swivel, (2) Rigid |
Description
Security Mesh Truck W/6 In.x2 In. Phenolic Ca
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0568 Brown Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0568)
- MAG-MATE Lifting Magnet, 400 lb Cap, 6-1/2 In OAL (BL0400)
- DEMAG Electric Chain Hoist, 500 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 2-250 1/1 H5 V7.2/1.8 460/60)
- ZORO SELECT Lumber Truck, 3600 lb., 48 In. L, 30 In. W (PM6W-3048-6PU-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 38" W x 78-1/2" L x 56-7/16" H (HTL-3672-DD-2AS-95)
- DURHAM MFG Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-3AS-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 32" W x 54-1/2" L x 56-7/16" H (HTL-3048-DD-3AS-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-2AS-95)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Casters, lo 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-95)
- DURHAM MFG Mesh Truck, 3-sided, 1 Fixed Shelf And 3 3000 lb Capacity, 24-3/8" W x 42-1/2" L x 56-7/16" H (3ST-EX2436-3AS-95)
- Durham Mfg Utility & Storage Carts