Shop All Safety Cabinets
Durham Mfg
Safety Cabinet, Manual Close, 22 gal., Yellow
Mfr # 1022M-50
Zoro # G6591186
product price: $738.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$738.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Shelves 2
- Color Yellow
- Door Type Manual
- Finish Powder Coated
Product Information
- Brand Durham Mfg
- MFR # 1022M-50
- Zoro # G6591186
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Exterior Height | 65 in |
Exterior Depth | 18 1/4 in |
Exterior Width | 23 1/2 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/2 in x 18 1/4 in x 65 in |
Description
Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 9910 Tyvek„¢ Supplied Air Respirator Hood With OBAC Fitting, Belt, Clip & Suspension (9910)
- EASTERN METAL SIGNS AND SAFETY Lane Closed Traffic Sign, 48 in H, 49 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-LL (669-C/48-NRVFO-LL)
- MONTOUR LINE Velvet Rope Wall Receiver Black (RWR01-BK)
- ERGODYNE Skullerz 8972 Hard Hat Cap Style, Ratchet Suspension, Vented, Class C, Orange (60145)
- DURHAM MFG Flammable Safety Cabinet, Self Closing Door, 12 gal. (1012S-50)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 30 gal. (1030M-50)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 30 gal., Yellow, Legs (1030SL-50)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 60 gal. (1060S-50)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 60 gal. (1060M-50)
- DURHAM MFG Horizontal Safety Cabinet, Manual, 12 gal., Yellow (1012MH-50)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1923X)
- Durham Mfg Safety Storage