Shop All Safety Cabinets
Durham Mfg
Safety Cabinet, Manual Close, 16 gal., Yellow
Mfr # 1016M-50
Zoro # G6591061
product price: $518.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$518.99
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Door Type Manual
- Number of Shelves 1
- Standards FM Approved, IFC, NFPA 1
Product Information
- Brand Durham Mfg
- MFR # 1016M-50
- Zoro # G6591061
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Exterior Width | 23 in |
Exterior Depth | 18 in |
Exterior Height | 44 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 44 in |
Description
Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, S, (RWG14S)
- PIG DrainBlocker Carrying Case, Yellow (PLR287)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (51353)
- MAJESTIC GLOVE Cut-Less Watchdog Glove, Grey, Large, PR (35-7660/L)
- DURHAM MFG Safety Cabinet, Manual Close, 22 gal., Yellow (1022M-50)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 30 gal., Yellow, Legs (1030SL-50)
- DURHAM MFG Safety Cabinet, Manual Close, 12 gal., Yellow (1012ML-50)
- DURHAM MFG Horizontal Safety Cabinet, Manual, 12 gal., Yellow (1012MH-50)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 60 gal. (1060S-50)
- DURHAM MFG Safety Cabinet, Manual Close, 30 gal., Yellow, Legs (1030ML-50)
- CONDOR Flammables Safety Cabinet, 45 Gallon Capacity, 2 Shelves, Steel, 43 in Width x 65 in Height, Yellow (42X501)
- Durham Mfg Safety Cabinets