Shop All Open Bin Storage Units
Durham Mfg
Prime Cold Rolled Steel Revolving Storage Bin, 44 in D x 57 1/2 in H x 44 in W, 5 Shelves, Gray
Mfr # 1505-95
Zoro # G2139299
product price: $1,514.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,514.99
Free 30-Day Returns
Key Features
- Overall Width 44 in
- Overall Depth 44 in
- Overall Height 57 1/2 in
- Color Gray
- Number of Shelves 5
Product Information
- Brand Durham Mfg
- MFR # 1505-95
- Zoro # G2139299
- UPC # 714334150590
- Country of Origin Mexico
- Category Open Bin Storage Units
Dimensions
Overall Width | 44 in |
Overall Depth | 44 in |
Overall Height | 57 1/2 in |
Depth | 57-1/2" |
Width | 44 in |
Height | 9 3/4 in |
Bin Width | 26 1/2 in |
Bin Depth | 19 1/2 in |
Shelf Diameter | 44 in |
Overall Diameter | 44 in |
Description
Revolving Storage Bin, Gray, Compartment Depth 19 1/2 in, Compartment Height 9 3/4 in, Compartment Width 26 1/2 in, Level Design Scoop Bottom, 625 lb Load Capacity per Level, Number of Bins per Shelf 5, Steel, Number of Levels 5, Gray, Enamel, Steel, Shelf Diameter 44 in, Overall Diameter 44 in, Overall Height 57 1/2 in, 3,125 lb Whole Unit Load Capacity, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 96"Wx36"D (CVT-9636)
- KRUEGER Therma Level Gauge, Tank 29" D, 2" NPT (H-2-29)
- INSTOCK Adjustable Table, 2000 lb. Cap., 72"W, 30"D (GRHD-7230-HCAE)
- CLOSETMAID 60 WHT Wall Standard (280800)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 65 1/2 in H x 28 in W, 10 Shelves, Gray (1210-95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 44 in D x 69 1/2 in H x 44 in W, 6 Shelves, Gray (1536-95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 17 in D x 25 3/8 in H x 17 in W, 6 Shelves, Gray (1106-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 8 1/2 in D x 22 1/4 in H x 33 3/4 in W, 5 Shelves (394-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Red (351-17-S1156)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 17 7/8 in W, 9 Shelves, Gray (358-95)
- KOOVA Steel Overhead Bin Rack, 2.75 in H x 2.5 in W, Black (KV-OVERHEADBIN-2)
- Durham Mfg Open Bin Storage Units