Shop All Open Bin Storage Units
Durham Mfg
Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 40 3/8 in H x 28 in W, 6 Shelves, Gray
Mfr # 1206-95
Zoro # G8287431
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$786.99
Free 30-Day Returns
Key Features
- Overall Width 28 in
- Overall Depth 28 in
- Overall Height 40 3/8 in
- Color Gray
- Number of Shelves 6
Product Information
- Brand Durham Mfg
- MFR # 1206-95
- Zoro # G8287431
- UPC # 714334120692
- Country of Origin Mexico
- Category Open Bin Storage Units
Dimensions
Overall Width | 28 in |
Overall Depth | 28 in |
Overall Height | 40 3/8 in |
Width | 28 in |
Depth | 40-3/8" |
Height | 5 3/4 in |
Bin Depth | 12 in |
Bin Width | 14 1/2 in |
Overall Diameter | 28 in |
Shelf Diameter | 28 in |
Description
Revolving Storage Bin, Gray, Compartment Depth 12 in, Compartment Height 5 3/4 in, Compartment Width 14 1/2 in, Level Design Flat Bottom, 500 lb Load Capacity per Level, Number of Bins per Shelf 6, Steel, Number of Levels 6, Gray, Powder Coated, Steel, Shelf Diameter 28 in, Overall Diameter 28 in, Overall Height 40 3/8 in, 3,000 lb Whole Unit Load Capacity, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Top Mount Pad 15 S (6897)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 36"W x 72"H, 4 Shelves, Chrome (RWR72-1836LD)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 32 in W, 4 1/2 in H (05000092)
- ENCORE PAINT SUNDRY LEADERS BUCKET LID RED 5GAL (1000542)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 17 in D x 41 3/8 in H x 17 in W, 10 Shelves, Gray (1110-95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 58 in D x 66 5/16 in H x 58 in W, 5 Shelves, Gray (1605-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 8 1/2 in D x 22 1/4 in H x 33 3/4 in W, 5 Shelves (394-95)
- DURHAM MFG Pigeonhole Bin Unit, 4 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (329-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 11 15/16 in D x 42 in H x 33 13/16 in W, 9 Shelves (363LP-95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 65 1/2 in H x 34 in W, 8 Shelves, Gray (1308-95)
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 78 in H x 34 1/2 in W, 7 Shelves, Gray (CC-78MG)
- Durham Mfg Open Bin Storage Units