Shop All Platform Trucks
Durham Mfg
Platform Truck, 2000lb, 24in x 48in, 58in H
Mfr # 2SPT12G244825/8PU95
Zoro # G4305747
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$675.99
Free 30-Day Returns
Key Features
- Overall Height 57 1/2 in
- Overall Length 24 1/2 in
- Overall Width 48 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Durham Mfg
- MFR # 2SPT12G244825/8PU95
- Zoro # G4305747
- UPC # 714334037471
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 57 1/2 in |
Overall Length | 24 1/2 in |
Overall Width | 48 1/2 in |
Deck Width | 24 in |
Deck Height | 11 in |
Deck Length | 48 in |
Caster Wheel Width | (2) 2 in, (4) 1 1/4 in |
Caster Wheel Dia. | 5 in, 8 in |
Overall LxWxH | 48-1/2 inx24-1/2 inx57-1/2 in |
Inside Height | 50 in |
Inside Width | 24 in |
Inside Length | 48 in |
Shelf LxW | 48 inx24 in |
Shelf Width | 24 in |
Shelf Length | 48 in |
Caster Width | (2) 2 in, (4) 1 1/4 in |
Description
Dual-Side-Access Solid-Wall Metal Stock Truck, Load Capacity 2,000 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 24 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 5 in, 8 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (4) Swivel, Caster/Wheel Mounting Location 6-Wheel, Distance Between Shelves 20 1/2 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 1/2 in, Overall Width 48 1/2 in, Overall Height 57 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVELOK Quick Connect Ladder Leveler (LL-STB-2QC)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A6E10B4W5C1P6)
- PITCO Plate Mount Caster 2 W 1-1/4 X 2-1/8 (P6071062)
- CRAFTSMAN 1 X 12' X 1500# Ratchet Strap 4Pk, 4PK (CMXAZBS15004)
- DURHAM MFG Height Platform Truck, Overall 63-3/4" L (WHPTA-WD-3060-8MR-17T)
- DURHAM MFG Height Platform Truck, Overall 63-9/16" L (WHPT-WD-3060-8MR-17T)
- DURHAM MFG Platform Truck 12ga Stl platform, 6"X2" Phenolic, lips down (EPT-3048-95)
- DURHAM MFG Adjustable height platform truck, with maple top, 60 x 24 (WHPTA-WD-2448-8MR-95)
- DURHAM MFG Height Platform Truck, Overall 51-9/16" L (WHPT-WD-2448-8MR-17T)
- DURHAM MFG Platform Truck, 1400lb, 48in x 18in, 38in H (EPTT184895)
- VESTIL Platform Truck With Fold Down Handle 500 lb 31 1/2x20 1/2 Polyurethane (PC-25)
- Durham Mfg Platform Trucks