Shop All Open Bin Storage Units
Durham Mfg
Pigeonhole Bin Unit, 72 Bins, 33-3/4 x 12 x 42 In.
Mfr # 363-95
Zoro # G2498386
original price:
$398.99
29% off
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 33 3/4 in
- Overall Depth 12 in
- Overall Height 42 in
- Color Gray
Product Information
- Brand Durham Mfg
- MFR # 363-95
- Zoro # G2498386
- UPC # 714334363952
- Country of Origin Mexico
- Category Open Bin Storage Units
Dimensions
Overall Width | 33 3/4 in |
Overall Depth | 12 in |
Overall Height | 42 in |
Bin Depth | 11 7/8 in |
Depth | 12" |
Bin Width | 3 13/16 in |
Width | 33-3/4 in |
Height | 3 3/8 in |
Overall HxWxD | 42 in x 34 in x 12 in |
Overall WxDxH | 34 in x 12 in x 42 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gray |
Number of Shelves | 9 |
Material | Prime Cold Rolled Steel |
Item | Pigeonhole Bin Unit |
Finish | Powder Coated |
Description
If you are looking for a storage unit that can keep your tools organised, this Durham Mfg. 72 Bin Pigeonhole Unit is the perfect solution. It will help you store all your equipment in one place. Made of prime cold rolled steel, this bin unit is built to last and resist corrosion. The powder coated finish makes it resistant to rust and wear. With 9 shelves in total, there is ample space for all your tools. There are 72 bins with 3 3/8" height which means that each bin has enough room for different sized tools or parts without having them mixed up together. This Durham Mfg 72 Bin Pigeonhole Unit will help you keep your workspace tidy and organised.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Vertical Netting System, 150 ft L, 48 in W (70001)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (2602-4S-95)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 99 in W, 42 in D (184209635096DA)
- HANGMAN Professional French Cleat for Mirrors, Picture, Cabinets, Cantilvered Blind Hanging Holds 300 lbs (CBH-30)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 8 Shelves, Gray (361-95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 17 in D x 41 3/8 in H x 17 in W, 10 Shelves, Gray (1110-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Red (351-17-S1156)
- DURHAM MFG Pigeonhole Bin Unit, 40 Compartments, 8-1/2 in D x 22-1/4 in H x 33-3/4 in W (349-95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 44 in D x 57 1/2 in H x 44 in W, 5 Shelves, Gray (1505-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Gray (398-95)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 54 3/8 in H x 37 in W, 8 Shelves, Blue (3-328SSB)
- Durham Mfg Bin Racks