Shop All Panel & Sheet Carts
Durham Mfg
Panel Truck, 1800 lb. Cap, 54inL, 30inW
Mfr # APT8V-2448-5MR-95
Zoro # G9850486
product price: $880.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$880.99
Free 30-Day Returns
Key Features
- Load Capacity 1,800 lb
- Overall Length 52 in
- Overall Width 27 1/2 in
- Overall Height 45 in
- Color Gray
Product Information
- Brand Durham Mfg
- MFR # APT8V-2448-5MR-95
- Zoro # G9850486
- Country of Origin Mexico
- Category Panel & Sheet Carts
Dimensions
Overall Length | 52 in |
Overall Width | 27 1/2 in |
Overall Height | 45 in |
Deck Height | 8 1/8 in |
Deck Width | 24 in |
Caster Dia. | 5" |
Caster Width | 2 in |
Deck Length | 48 in |
Overall LxWxH | 52 in x 27-1/2 in x 45 in |
Caster Wheel Width | 2 in |
Width Between Rails/Sockets | 6 in |
Caster Wheel Dia. | 5 in |
Rail Height | 36 3/4 in |
Description
Vertical Panel Truck with Adjustable Cross Rails, Load Capacity 1,800 lb, Rail Type Adjustable, Rail Height 36 3/4 in, Lip Style Flush, Handle Type No Handle, Overall Length 52 in, Overall Width 27 1/2 in, Overall Height 45 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 8 1/8 in, Deck Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 800 lb. Cap, Red (G06-RDX-PGA-4UNN)
- ERICKSON 2"X16Ft 2500 lb Cam Logistic Strap Bulk (59153)
- BIL-JAX Putlog - 12' L (0036-182)
- VALLEY CRAFT Ezy-Rol, Four Wheel Aluminum Frame Drum T (F82645A4)
- DURHAM MFG Panel Truck, 1800 lb. Cap, 78inL, 42inW (APT12V-3672-5MR-95)
- DURHAM MFG Panel Truck, 3000 lb. Ld Cap., Assembled (DT-3048-8MR-95)
- DURHAM MFG Drywall Truck, 3000 lb. Ld Cap., Assemble (DT-2448-8MR-95)
- DURHAM MFG Truck, Gray, Open Deck, w/ Dividers (PM-2831-OD-95)
- FLEMING SUPPLY Fleming Supply Portable Moving Panel Pusher Dolly (489214HMD)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2" x 27-1/2" (3880US)
- LITTLE GIANT 5S Lean Cart, 24"D x 38"W x 65.5"H (BCPB24386PYFL)
- Durham Mfg Platform & Panel Trucks