Shop All Mobile Cabinets
Durham Mfg
No Door Door Mobile Flush Door Cabinet, Gray
Mfr # 3502M-BLP-4S-95
Zoro # G0328157
product price: $1,870.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,870.99
Free 30-Day Returns
Key Features
- Color Gray
- Door Type No Door
- Cabinet Color Gray
- Cabinet Storage Components Shelves
- Body Panel Type Solid
Product Information
- Brand Durham Mfg
- MFR # 3502M-BLP-4S-95
- Zoro # G0328157
- UPC # 714334016650
- Country of Origin Mexico
- Category Mobile Cabinets
Details
Color | Gray |
Door Type | No Door |
Item | Mobile Flush Door Cabinet |
Cabinet Color | Gray |
Cabinet Storage Components | Shelves |
Body Panel Type | Solid |
Shelf Adjustability | (4) Adjustable |
Base Type | Frame |
Panel Material Thickness | 14 ga |
Description
Cabinet,Flush Door,Mobile,14 Gauge, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Storage Components Shelves, Door Type No Door, Panel Material Thickness 14 ga, Shelf Adjustability (4) Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wall Cabinet, 10x36x24", Pegboard Panel (HC-36-PB)
- JOHN STERLING Shelf and Rod Bracket, Steel (RP-0495-CH)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 36 in H, 24" D, 48 Bins (DC-243636-48-2S-95)
- MIDWEST PRODUCTSMPANY 14x12x24 Birch Plywood (5316)
- DURHAM MFG Solid Door Mobile Janitorial Cabinet, Gray (HDCM48-4S-95)
- DURHAM MFG Top Tool Chest (321B-95)
- DURHAM MFG Mobile Jobsite Cabinet (JSCM-274440-94T-D719)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24MA-ME)
- DISCO Body Shop Set Up Kit, 5 Slider Cabinets (8401)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Black (TA4R462472-09)
- MANHATTAN COMFORT Eiffel 28.35 Mobile Garage Storage Cabinet in Grey Gloss (252BMC85)
- Durham Mfg Mobile Cabinets